Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb

4.50 (4)
Color Temperature (K)
3200
Brightness (W)
110 class
Rated Voltage (V)
12
Power Consumption (W)
55
Type
H7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 RR89 39306775 55.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
To the low beam of Golf 6
5
From Japan
On 2016-05-26 14:48:05
It is an exchange as the genuine halogen has broken the bulb. Is there about 3600 lm? It is pretty bright as it is clear.
This review is about item#39306775.
Automotive headlamp
5
From Japan
On 2016-02-23 20:56:31
It is good to be bright.
This review is about item#39306775.
Let's light the light in the dark
5
From Japan
On 2014-12-17 20:57:35
Because I do not like being seen by young people by coloring blue and white (lol)
This review is about item#39306775.
Running at night
3
From Japan
On 2014-06-22 22:15:52
It got brighter.
This review is about item#39306775.

Related Products