Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Halogen Bulb

2.25 (4)
Color Temperature (K)
3200
Brightness (W)
135/125 class
Rated Voltage (V)
12
Power Consumption (W)
60/55
Type
H4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 RB49 39306793 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
General work
4
From Japan
On 2017-10-23 11:57:03
Because Reiblick products were cheap, I bought it. Halogen is spare because it is easy to break.
This review is about item#39306793.
For replacement of mini car's headlight
3
From Japan
On 2015-08-13 14:59:03
I purchased it expecting that it would be much brighter but it did not change to the standard light
This review is about item#39306793.
Seeking brightness · · ·.
1
From Japan
On 2012-09-05 12:54:35
I wanted to check the brightness, so I tried to look directly at the light one way. Originally attached, it is a valve of GE made in 2006 that seems to be genuine. For low beam, since it is used from 06, aging has been found and a slight difference was found. On the illuminated road surface, I do not understand level. The high beam with little aging did not change at all. Is GE made bright, Is Reiblik company dark? We made use of more than five cars made by Reiblick. I was likable if it was a very bright, crispy year, it was a good company to make goods with high precision, but said that it was a company that sells Korean-made goods by saying this normal ball as a 135/125 class ... . sad.
This review is about item#39306793.
Because it replaced it for the used light of the car.
1
From Japan
On 2012-08-31 20:22:52
In the first year Since the surface of the lens of the wingroad registered in 1998 became white and blown dust, I bought a bright sphere because it was cutting the car with the manual leveler of the AD van. However, it was destroyed. The packaging was good, but the plastic case broke, there was a trace of opening the case. It is before packing. This breakage. Seals on both sides of the plastic case were torn, peeled off and turned wrinkle. Probably, it dropped violently and the case cracked, the ball inside broke off from fixing, and it opened to fit it? I do not know how I purchased it, but please check properly before shipping. There is some dirt on the ball, I want to be exchanged, but because I have no time, I got angry stomach open and I will cry this time.
This review is about item#39306793.

Related Products