Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Bulb

4.33 (3)
Color Temperature (K)
3200
Brightness (W)
110 class
Rated Voltage (V)
12
Power Consumption (W)
55
Type
H7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 RB79 39306802 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To the high beam of N-WGN turbo
4
From Japan
On 2016-07-02 07:56:52
The low beam of HID is bright, but the high beam of halogen is dark. I tried buying it, trying to make it a little brighter. Thinking that it was cheap and cheap, it was an overseas production item. Considering the price, it is fairly bright, but the most difficult point is on the vehicle side. The exchange of the high beam of N-WGN turbo is very troublesome.
This review is about item#39306802.
Benz head light
4
From Japan
On 2016-02-10 15:44:59
Because it is HID mainstream it can not be said that it is bright with 55 w It was cheaper than purchasing at the shop and it was delivered the next day, so it was able to smoothly exchange the bulbs. To seek brightness is real 85W or more.
This review is about item#39306802.
For repair
5
From Japan
On 2013-04-17 18:54:16
It is bright due to normal, cheaper than normal, the balance between performance and price is high.
This review is about item#39306802.

Related Products