Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb

3.50 (2)
Color Temperature (K)
3200
Brightness (W)
110 class
Rated Voltage (V)
12
Power Consumption (W)
55
Type
HB4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 RB59 39306811 25.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used on a private car
5
From Japan
On 2016-08-16 17:23:03
By transferring private cars, we used high-efficiency valves before, so purchased without genuine items. At home centers and car accessories shops, HB 4 gave us a high efficiency valve with a color temperature of 3200 K and it was a great help. After that, how long is the lifespan, but I do not know if I try this ...
This review is about item#39306811.
Used for fog lamp
2
From Japan
On 2013-10-25 15:05:40
It is a shame that I could not fit in the socket unless it was processed.
This review is about item#39306811.

Related Products