Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Incandescent Bulbs

4.50 (2)
Rated Voltage (V)
12
...see all
Product Options
ADD TO CART
Compatible Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cornering S25 - 35/5 Double Transparent 1PC 1 R115 39306854 8.89 SGD
Shipped after 2017-05-09
Back lamp S25 BA15s 27 Single Clear 1PC 1 R101 39306827 3.92 SGD
In stock
Back lamp T20 W3x16d 21 Single Clear 1PC 1 R112 39306836 3.78 SGD
In stock
Cornering S25 BA15s 21 Single Clear 1PC 1 R114 39306845 3.89 SGD
Shipped after 2017-05-09
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Strengthening of the back lamp
4
From Japan
On 2012-10-29 13:20:02
I feel brightened somewhat. Cheaper than the shops and online shopping, shipping is also good not applied in the same package.
This review is about item#39306827.
Turn signals, back lights
5
From Japan
On 2012-10-16 18:34:36
R101 sells from long ago, it has been attached to purchase in early before about 8 years. Front and rear turn signal, it uses back lamp and six. Back lamp to one year ago has still got except for the expired one light, you say that long life. I bought this as a spare, but here it will be saved is cheap.
This review is about item#39306827.

Related Products