Buy more than* S$200* and get FREE SHIPPING

Incandescent Light

4.25 (4)
Rated Voltage (V)
12
Rated Power (W)
35
Set Contents
Lamp, mounting bracket, switch harness set
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RL0441K 39307082 56.67 SGD
Shipped after 2017-07-04
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Passenger car back lamp
5
From Japan
On 2017-05-16 00:54:40
I was very saved because the same product which I used before was useless due to poor contact.
This review is about item#39307082.
Add car back lamp
4
From Japan
On 2015-09-24 22:03:40
Since it is often installed under the car body, I want you to thin the thickness of the lens so that the installation ground clearance can be secured.
This review is about item#39307082.
Backlight installation
4
From Japan
On 2015-05-07 21:06:04
Brightness The appearance is a tough place. I think that it is necessary to have a firm waterproofing treatment for wiring. I do not think there is any problem with the current situation. I think whether to expose the ground terminal etc.
Back lamp
4
From Japan
On 2015-05-01 21:48:56
Instructions etc were easy to understand, I was relieved. It is still good if the attachment stee has more variation. Also, LED version is better, is not it?
This review is about item#39307082.

Related Products