Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paper Roll Dispenser

4.50 (2)
Caution
* For paper replenishment, there must be space of 130mm and more at the top.
Dimension (mm)
177x151x307
Material
Resin
Compatible
Core There paper, paper width 105 over 114mm or less (external diameter: Phi120mm below)
Specification
With paper core receiver, one touch lever type, one hand cut
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YH120N 39309785 72.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fixtures
4
From Japan
On 2018-04-13 23:40:35
I exchanged it due to a failure that the nails that support the paper do not return. I am using many, so I hope not to go out much else.
This review is about item#39309785.
For toilet
5
From Japan
On 2018-01-08 22:33:39
Because the existing product is a TOTO product, the hole position is just right position and it took less time to replace.
This review is about item#39309785.

Related Products