Buy more than* S$200* and get FREE SHIPPING

2-Pole Mini Relay

4.17 (30)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Input Voltage Range (V)
Rated voltage of -85% to +110%
Rated Current (A)
5
Indicator Lamp
Available
Contact Materials
Ag alloy
Number of Pins
8
Operating Ambient Temperature (deg C)
-30 to +55 (no freezing or condensation)
Insulation Resistance (Mohm)
100
CR Circuit
Not available
Terminal Shape
Plug in
Contact Arrangement
2C (single)
Number of Poles
2
...see all
Product Options
ADD TO CART
Rated Voltage (V) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC110 31 1PC 1 JZX-22F(D)/110AC-2Z6 40143397 4.32 SGD
In stock
AC220 32 1PC 1 JZX-22F(D)/220AC-2Z6 40143406 4.32 SGD
In stock
DC24 31 1PC 1 JZX-22F(D)/24DC-2Z6 40143415 3.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 1
3 star 7
2 star 2
1 star 1
Review Rating: 4.17
30 Customer Reviews
The reviews are automatic translation.
Simple safety device created in conjunction with motion sensors
5
From Japan
On 2017-01-25 21:33:51
It was purchased want to create a mechanism, such as can be off when the people will come. But was created only for the preliminary safety devices, applications seems to me to play well. I bought at the same time even more of the power relay, but it is enough seems even here is to use capacitive.
This review is about item#40143397.
Shower exchange
5
From Japan
On 2016-08-20 21:22:21
Nothing in particular. I think it's good.
This review is about item#40143397.
,,, That I bought the wrong model
3
From Japan
On 2016-08-10 21:01:40
If it is possible to display the corresponding model capable of such as sockets it should be noted that I think all right.
This review is about item#40143406.
Relay circuit in the control panel
5
From Japan
On 2016-06-07 14:56:33
Cheap thing is happy with the lamp. No, but I used a considerable number initial failure, I think that high reliability
This review is about item#40143406.
Maintenance of machinery
5
From Japan
On 2016-05-19 01:28:11
It fully supports. Because there is a big price difference with manufacturers, from now look at the durability, also consider the use in the design stage other product.
This review is about item#40143406.
House equipment
5
From Japan
On 2016-04-06 22:14:26
Cospa is the best. We are looking forward to hearing from you.
This review is about item#40143397.
Control panel production
5
From Japan
On 2016-01-01 17:25:52
It may be a very low cost compared to manufacturer goods
This review is about item#40143406.
Remote control of equipment
5
From Japan
On 2015-12-21 11:56:52
In fact, is too cheap price in the operating display with relay, was purchased in dubious, also look at the product in hand from the top, is very three hundred yen buy things with a product that does not think in the following, immediately the operation test of the provisional I looked on, but did not have much also agility to operate for a long time of heat generation. Dust collector at the current design as infrared remote control, humidifier, have been used in other of the remote control, we are convinced in the operating display is also reasonable brightness of the relay. "It is the thing which was made as a hobby, it is moving also currently Rikkari operate without any problems."
This review is about item#40143397.
When the control panel remodeling
2
From Japan
On 2015-11-14 01:27:09
Dark LED indicator light is compared to manufacturer goods from the beginning, when I was using has become increasingly dark. If you replace it with either the quality of the variation, it is also the same. Because the thing that was purchased in the past did not even so, or a tendency by the production lot?
This review is about item#40143406.
Using the control panel
5
From Japan
On 2015-10-13 15:32:42
There is no problem with the quality. Also Buy.
This review is about item#40143406.

Related Products