Buy more than* S$200* and get FREE SHIPPING

4-Pole Mini Relay

3.91 (22)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Input Voltage Range (V)
Rated voltage of -85% to +110%
Rated Current (A)
3
Indicator Lamp
Available
Contact Materials
Ag alloy
Number of Pins
14
Operating Ambient Temperature (deg C)
-30 to +55 (no freezing or condensation)
Insulation Resistance (Mohm)
100
CR Circuit
Not available
Terminal Shape
Plug in
Contact Arrangement
4C (single)
Number of Poles
4
...see all
Product Options
ADD TO CART
Rated Voltage (V) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC110 31 1PC 1 JZX-22F(D)/110AC-4Z6 40143424 4.32 SGD
Shipped after 2017-02-27
AC220 32 1PC 1 JZX-22F(D)/220AC-4Z6 40143433 4.32 SGD
Shipped after 2017-02-27
DC24 31 1PC 1 JZX-22F(D)/24DC-4Z6 40143442 3.49 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 3
2 star 2
1 star 2
Review Rating: 3.91
22 Customer Reviews
The reviews are automatic translation.
Simulated control panel of the parts
5
From Japan
On 2017-01-30 21:23:56
Because it was for simulated it was good cheap. Operation indicator LED is also at this price is the easy-to-use have been built. In appearance, I think so and not inferior those of well-known manufacturers.
This review is about item#40143424.
Control by the microcomputer
2
From Japan
On 2016-08-14 11:17:41
Since there is only DC24v, difficult to fairly use. Microcomputer power supply, 3.3v or 5.0v (3-terminal regulator use) Switching AC adapter 12v Coil power 12v such as a motor DC24v move relay also be moving in, but power does not turn power to the other of the power sensor power taken to the relay. Recently even with the AC adapter to the 16 ~ 19v of the notebook PC, to not hard to find more than the AC adapter 24v, it is expensive even. In addition, three-terminal regulator of the input voltage is more than 24v is high as the normal 1.5 to 2 times. , Since it could not be used Sometimes you want to use in the car, we should also deal DC12v type. Since the car-only relay switch that is not only for one pole, CD12v / 4-pole relays are necessities. If the car tone deaf is using a number of car-only relay switch.
This review is about item#40143442.
Use the machine maintenance
4
From Japan
On 2016-08-10 20:54:06
We still do not know for reliability that do not use satisfied with the speed of delivery and cost, thank you in the future.
This review is about item#40143433.
The control circuit of 100V
4
From Japan
On 2016-06-23 17:50:50
cheap! Display lamp is not the cost performance is GOOD!
This review is about item#40143424.
When the control panel production
4
From Japan
On 2016-06-15 07:16:16
It is happy to be inexpensive to use.
This review is about item#40143442.
Maintenance of machinery
3
From Japan
On 2016-06-13 16:37:41
Net product of the machine 's crucial to OMRON but buy to try to want to know the durability of the difference with it. Because it is a spare do not know the difference because not yet use.
This review is about item#40143433.
For trial
1
From Japan
On 2016-06-13 05:05:46
In Osaka soul of the relay, although there is interest from long ago, Because there is no for 12v, right now, we are using those of other companies. If you get for 12v, I think I want to definitely give it a try.
This review is about item#40143442.
Electrical workpiece
5
From Japan
On 2016-03-10 15:16:01
Very good if you see from the price.
This review is about item#40143424.
Built-in their products.
2
From Japan
On 2016-02-05 17:54:45
I feel a little anxiety on the reliability of the contact.
This review is about item#40143442.
For your own control circuit output
3
From Japan
On 2015-11-27 23:43:09
On price may be attractive, the behavior is usually in as planned.
This review is about item#40143424.

Related Products