Buy more than* S$200* and get FREE SHIPPING

Rearview Mirror

4.33 (3)
Caution
VFR Honda will protrude mirror mounting portion is slightly by the cowl shape. Kawasaki ZX-10R (year 04~05) has steps to the mounting portion. BMW F800S / ST uses genuine bolts (M5 Torx), packing are required to be cut.
Radius of Curvature
R=1300mm
Compatible Vehicle Model
Honda / CBR250R (11 year -), CB400SB (05 - 06 year, 07 year -), CBR600RR (03 - 06 year, 07 year -), CBR954RR (02 - 03 year), VFR (02 - 09 year), CBR1000RR (04 - 07 year), CB1300SB (05 year -) Yamaha / YZF-R6 (02 - 07 year), YZF-R1 (98 - 08 year), FZ1FAZER FZ1FAZRE GT ( 08 year -) Suzuki / GSX-R1000 (01 - 04 year), Bandit 1200S / 1250S (06 year -), GSX-1300 Hayabusa (99 - 07 year, 08 year -) Kawasaki / NINJA400R (10 year -), NINJA650 (09 year -), ZX-6R (07 - 08 year), NINJA1000 (10 year -), ZX-10R (04 - 05 year, 06 - 07 year), ZX -12R (00 - 06 year), ZZR1400 (06 - 11 year) BMW / F800S / ST (06 year -)
Material
(Housing) aluminum, (stay) die-cast aluminum
Specification
Left and right common mirror // bright light cutting mirror "OPTICS" adopted // New security standard conform goods
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Short 1PC 1 AEX4 39313592 -
Discontinued
[x]
Long type 1PC 1 AEX3 39313583 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Mirror exchange
4
From Japan
On 2016-12-11 07:44:42
Reach it and open the box and amazed! It contains only 1! Content quantity display Although it is a story to see well, I was convinced that it is two pieces in price. It is higher than the genuine mirror ... Well, the thing was a very good thing so I ordered another one (watery eyes)
This review is about item#39313592.
Used for FZ1 fazer
4
From Japan
On 2016-04-19 08:52:46
Changed the mirror which looked like insect tactile. It became compact and coherent. Visibility is reduced, but it looks like SS. Making is good.
This review is about item#39313592.
Daytona 675 Mirror
5
From Japan
On 2014-11-21 10:38:27
Good visibility, improved safety! Both texture and rigidity are very satisfying products
This review is about item#39313583.

Related Products