Buy more than* S$200* and get FREE SHIPPING

MOTO FIZZ Digital Case Mount

4.40 (5)
Material (case)
600D nylon
Case Dimension (mm)
100x150x20
Plate Size (mm)
90x90x28
Capacity (L)
0.3
Accessories
Rain cover (clear top)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MF-4701 39313617 61.99 SGD
Shipped after 2018-07-02
1Set 1 MF-4700 39313601 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Bike navigation storage
5
From Japan
On 2016-08-05 08:35:55
Mounted on center to CBR 250R (MC 41). Storage of portable navigation. It is convenient because it is easy to remove!
This review is about item#39313601.
For bike Navy installation
4
From Japan
On 2016-03-10 23:22:36
Quality is also not bad with the manufacturer's products that are easy to use and inexpensive
This review is about item#39313617.
Touring
5
From Japan
On 2015-07-15 23:42:43
It is easy to attach and detach, there is also a sense of hold and it's alright. It seems that there are some waterproofing functions from the rain in the case of putting in the screen, I think that reflection is also taken into consideration and enough. It is a product that was fully considered to be worn on a motorcycle.
This review is about item#39313617.
To YZF-R1 (07)
3
From Japan
On 2012-06-06 21:57:04
It installed in YZF-R1 (07). Installation was completed in a few minutes. It can be fixed by tightening the bolt, but after fixing it will turn if you put in force. I use the iPhone 4S in a case but do not rotate while driving. The thing I bought was disappointing because there was a scratch on the clear part.
This review is about item#39313601.
Touring.
5
From Japan
On 2012-05-30 23:39:13
When I was looking for a navi case for Jupiter's YERA 506 Si, I bought it because the size of this product is just fit. Handle clamps, straps, rain covers were also included and were satisfactory products.
This review is about item#39313617.

Related Products