Buy more than* S$200* and get FREE SHIPPING

F Clamps

4.29 (75)
Purpose
Used for a wide range, such as factory work, machine work, car maintenance, woodworking, agricultural machinery repair and large machine tool industry, etc., Used for a wide range, such as factory work, machine work, car maintenance, woodworking, agricultural machinery repair and large machine tool industry, etc.
Jaw Depth (mm)
Approx. 80
Dimensions B (mm)
7.7
Dimensions A (mm)
15.7
Material
# 45 Carbon steel (forged)
...see all
Product Options
ADD TO CART
Maximum Openings (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Openings (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 about 530 about 217 1PC 1 MLC160 39313775 14.71 SGD
Shipped after 2017-05-12
200 about 560 about 257 1PC 1 MLC200 39313784 16.22 SGD
In stock
250 Approx. 620 about 307 1PC 1 MLC250 39313793 16.53 SGD
In stock
300 Approx. 630 Approx. 357 1PC 1 MLC300 39313802 17.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 40
4 star 23
3 star 8
2 star 2
1 star 2
Review Rating: 4.29
75 Customer Reviews
The reviews are automatic translation.
Used to place dropped a beat in the tire replacement of bike
4
From Japan
On 2017-02-19 04:50:10
The strength and ease of use is necessary and sufficient, cost it is regulated in this state is grateful work efficiency is increased if the vertical handle
This review is about item#39313784.
Used in furniture making in the DIY
5
From Japan
On 2017-02-13 20:10:12
There is a depth to both sides of the plate, you do not get in the way when you tighten the screws in the impact
This review is about item#39313775.
In timber adhesion drilling work
5
From Japan
On 2017-02-12 22:35:31
Although we have tried to clamp a lot, the bar is likely to best force to use to enter the place to turn. It was good to buy.
This review is about item#39313793.
The woodworking not written.
5
From Japan
On 2017-01-13 01:59:23
Simple and easy to use. Tightening at the bar also useful. Bosom of depth, we want to launch something deeper.
This review is about item#39313793.
It was ideal for screwing work of stainless member.
2
From Japan
On 2017-01-05 16:21:09
If you do the things on the two plates of the work to be fixed, such as a screw bolt 1 people, but convenient good tools, but do not want too much to say so cheap, rust is noticeable for its new.
This review is about item#39313775.
Sandwich the various things
5
From Japan
On 2016-11-04 23:17:31
It is convenient because it is tightening
This review is about item#39313775.
Tacking the like at the time of welding
5
From Japan
On 2016-10-03 19:47:36
Very strong force is sufficient if the degree to be held is not hung. It is very convenient and can be quickly set in size does not reach a giant vise.
This review is about item#39313802.
Woodworking fixed
4
From Japan
On 2016-08-14 18:00:59
Pin of tightening the slide is about to come out. Tightened and burrs from the screw portion is out. Reasonable considering the price.
Used in the wood deck production
3
From Japan
On 2016-08-02 09:15:06
Wood fixed firmly as possible. Since the tightening of the rod is out well, frustrated to the fine fine adjustment at the time. But reasonable because the price is the price.
This review is about item#39313775.
Fixing of the material at the time of the woodwork
5
From Japan
On 2016-07-17 22:38:37
Easy-to-use and are very useful.
This review is about item#39313793.

Related Products