Buy more than* S$200* and get FREE SHIPPING

Annealing Wire

4.57 (14)
Count
# 10 equivalent
Surface Processing
Anti-rust treatment
Wire Diameter (phi mm)
3.1(+/-0.5)
Weight (kg)
More than 16
Length (mm)
700(+/-5)
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(16kg) 1 3.1phix700mm 40143451 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
Steel suspended work during use
5
From Japan
On 2017-03-06 15:31:38
Has been coated on the wire, even though kept as a reserve, I felt Ku rust likely
This review is about item#40143451.
Use in wood pillar denominated garden enclosure
5
From Japan
On 2016-10-09 16:56:10
Even in comparison with those that are sold in home centers could be used without any inferiority. Amateur was enough to be used as a household.
This review is about item#40143451.
Field work
3
From Japan
On 2016-07-23 15:34:39
But tolerance of the wire diameter is what 0.5mm Is 0.05mm mistake of?
This review is about item#40143451.
Fixed wire
3
From Japan
On 2016-05-31 15:34:36
It does not change with other products.
This review is about item#40143451.
Scaffolding temporary
5
From Japan
On 2015-12-07 17:11:11
Easy to use
This review is about item#40143451.
Construction industry
5
From Japan
On 2015-06-18 11:52:39
I was using those of other companies, but to buy here in the future because it is also a thing cheap.
This review is about item#40143451.
Fixing
5
From Japan
On 2014-12-23 20:19:21
Thing and nothing no different that they sell to the public. It is the price basis to be satisfied
This review is about item#40143451.
A single tube to secure the wood
5
From Japan
On 2014-11-07 09:14:33
Is good not Nejikire soon be soft, forced to turn
This review is about item#40143451.
Binding of wood
5
From Japan
On 2014-10-12 00:35:00
Easy-to-use. Even in comparison with other manufacturers products There is no discomfort.
This review is about item#40143451.
And the installation to work for the scaffolding.
5
From Japan
On 2014-09-03 16:06:34
There is no other manufacturer and inferiority. Price is also cheaper, goods can also be satisfied. Us we have to buy every time, but there is no trouble in the work so far.
This review is about item#40143451.

Related Products