Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Centering Bar

Appropriate Rotation Speed Range (min-1)
450 - 600
Repeat Accuracy
+/-2microm
Gauge Head Diameter (phi mm)
10
Shank Diameter (phi mm)
10
Weight (g)
60
Overall Length (mm)
80
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SRZ-10 37125331 82.99 SGD
In stock
ADD TO CART

Related Products