Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Non Woven Fabric Arm Cover

4.50 (2)
Weight (g /m2)
20 + PE lamination
Overall Length (cm)
38
Size
One-size-fits-all
Material
PP + PE laminate coating
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(6Sheet) 1 FT-902 40139775 3.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machining and assembly work
4
From Japan
On 2014-10-21 15:24:52
It might be tough for it is good not with Dawa human thick arms slim. This there is waterproof in thin'm glad I not ... the way you crowded moisture still and wearing long, but. Because the disposable type will be saved if a little cheaper.
This review is about item#40139775.
Assembling light work
5
From Japan
On 2014-05-27 19:59:42
But had used the fabric arm cover up to now, this looks good ... To me is the efficiency of the work it is sufficient to dispose of without washing dirty It is just good strength of the rubber. Because it does not stuffiness too much to light can be diverted to other work (weeding, etc.)
This review is about item#40139775.

Related Products