Buy more than* S$200* and get FREE SHIPPING

Nonwoven Fabric Windbreaker

4.36 (11)
Cuff Circumference (cm)
9
Hood High (cm)
40
Weight (g /m2)
50
Mixing Ratio (%)
100% Polypropylene
Color
Navy
Material
WOVEN ZIPPER / METAL, FABRIC (PP)
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
73 71 59 M 1PC 1 FT-920 40139793 6.99 SGD
Shipped after 2018-01-22
74 78 60 L 1PC 1 FT-920 40139802 6.99 SGD
Shipped after 2018-01-22
79 79 62.5 LL 1PC 1 FT-920 40139811 6.99 SGD
Shipped after 2018-01-22
82 82 63 3L 1PC 1 FT-920 40139827 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Machine maintenance
1
From Japan
On 2017-06-09 13:28:40
I bought an LL size, but the adaptation height is as small as 165 to 175 cm. I failed. It will normally correspond to 180 cm. Please also display standard size.
This review is about item#40139811.
I use it for painting
5
From Japan
On 2015-09-03 10:32:41
I am wearing it at the time of painting, but because it is a nonwoven fabric, it is the best in prevention of dirt in the winter work as well as insulation. I use it until I can break it in upper and lower set, but I like it and I continue to purchase it.
This review is about item#40139802.
Cleaning, light work
5
From Japan
On 2015-08-06 16:26:33
Unlike traditional protective clothing up and down, it's very easy to use, as it has a large pocket on the chest, so small items are very popular.
This review is about item#40139811.
Outdoor work
5
From Japan
On 2014-12-16 13:38:25
I do not have to wear it because I wear it from the top of the work clothes, so it's best not to explore the wind. The price is not so expensive.
This review is about item#40139827.
Sugar cane harvest
5
From Japan
On 2014-11-07 08:32:41
I do not need a hakama from the neck. Durability is also satisfied.
This review is about item#40139802.
Sugar cane harvest
5
From Japan
On 2014-10-12 13:41:09
Compared with nylon yakke, the work became comfortable.
This review is about item#40139802.
Cleaning a big bucket
3
From Japan
On 2014-04-09 15:36:17
I think my neck is a bit cramped. I would like to make room by using rubber and others.
This review is about item#40139793.
Work in the factory
5
From Japan
On 2014-02-10 11:56:03
I am replacing it for dirt earlier than I can break it. It lasts longer than disposable.
This review is about item#40139811.
Ship maintenance
5
From Japan
On 2013-07-01 19:36:27
You can work very comfortably with the wind of the fan because it is excellent in breathability even when the outside air temperature is 30 degrees or more. Speaking, if it is a bit stronger to sputter, there is nothing to say, but it is useful enough to counter heatstroke.
This review is about item#40139811.
I am using it at the repair construction site.
5
From Japan
On 2013-06-27 20:20:07
It is a dusty work site, but it is easy to move because it is hard to steam and it is the best.
This review is about item#40139793.

Related Products