Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Nonwoven Fabric Pants

4.86 (7)
Weight (g /m2)
50
Mixing Ratio (%)
100% Polypropylene
Color
Navy
Material
WOVEN ZIPPER / METAL, FABRIC (PP)
...see all
Product Options
ADD TO CART
Inseam (cm) Size Adjustable Waist Circumference (cm) Cuff Width (cm) Rise (cm) Total Length (cm) Waist (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inseam (cm) Size Adjustable Waist Circumference (cm) Cuff Width (cm) Rise (cm) Total Length (cm) Waist (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
69 M 72 - 80 21 36 101 58 1PC 1 FT-925 40139836 6.55 SGD
In stock
74 L 78 - 88 23.5 33 106 64 1PC 1 FT-925 40139845 6.55 SGD
In stock
77 LL 86 - 96 23.5 37 110 64 1PC 1 FT-925 40139854 5.88 SGD
In stock
85 3L 84 - 104 26 34 113 66 1PC 1 FT-925 40139863 6.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
機械のメンテナンス
5
From Japan
On 2017-04-23 17:16:12
汚れも取って、通気性も良くて便利です。 思いのほか長持ちしました。
This review is about item#40139845.
Cleaning and stadium work
5
From Japan
On 2015-08-21 16:02:02
Because the up and down by type, but more expensive than when you use connection type in the set, pocket A convenience that comes with, this time, up and down is comfortable it can wear separately in accordance with the work
This review is about item#40139845.
Printing industry ink formulation
4
From Japan
On 2015-07-30 17:03:32
Previously, we used those of nylon material has been used here since the summer is hot. As compared to the nylon pants there is a convenient place through the dirt, but because there is a good cool air permeability has been used for the summer.
This review is about item#40139845.
Construction site
5
From Japan
On 2015-07-27 08:38:37
Summer compared to those of the joint is easy to use.
This review is about item#40139863.
Cleaning of oil tank
5
From Japan
On 2014-06-18 15:34:26
Because they are throw away in about half a day may become contaminated quickly, I was looking for good things in as inexpensive as possible. Also it can be used without having to or torn stain for the price
This review is about item#40139836.
Factory work
5
From Japan
On 2014-02-10 11:49:46
3 is focused. Mood, it feels that became difficult to fuzz.
This review is about item#40139854.
Factory work
5
From Japan
On 2013-05-03 13:12:18
It is comfortable. Not a complaint, but it is strange that greatly color and Yakke of simultaneous purchase is different.
This review is about item#40139854.

Related Products