Buy more than* S$200* and get FREE SHIPPING

Stand Spring Tool

4.80 (5)
Weight (g)
57
Overall Length (mm)
185
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-141 39326043 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
bicycle
5
From Japan
On 2017-07-12 15:59:13
I do not need force because I will slide it like a lever through a spring hook It is recommended as an ordinary person because it can work safely without dislodgement or danger. After all the special tool is good.
This review is about item#39326043.
Bike's side stand
5
From Japan
On 2016-05-01 16:19:28
Excellent thing that the driver's curved thing can easily set the spring!
This review is about item#39326043.
Spring of bicycle stand, remove, put,
5
From Japan
On 2016-01-05 19:12:36
I think that it is okay with such a flathead screwdriver ahead, it is best if I use it, the price is reasonable, I want to promote a lot, please purchase.
This review is about item#39326043.
Bicycle maintenance
4
From Japan
On 2015-04-16 22:15:59
It's easy to install a spring and it's excellent.
This review is about item#39326043.
Bicycle stand Spring holder
5
From Japan
On 2013-10-20 18:19:33
I use a bicycle for the job of delivery used when the spring of the bicycle stand runs out. Many get on and off, purchase as the spring breaks in half a year
This review is about item#39326043.

Related Products