Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carbide Endmill For Resins

4.86 (7)
Purpose
Working and processing of resin, aluminum, etc.
Blade Diameter Tolerance (mm)
0--0.02
Helix Angle (Degree)
30
Coating
Not available
Edge Type
Sharp corner
Number of Blades
2
Material
Carbide alloy
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 4 3 50 1PC 1 MJE 1 40167994 -
Discontinued
[x]
2 4 6 55 1PC 1 MJE 2 40168003 -
Discontinued
[x]
3 6 9 60 1PC 1 MJE 3 40168012 -
Discontinued
[x]
6 6 18 60 1PC 1 MJE 6 40168021 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Model making
5
From Japan
On 2017-11-16 18:05:42
Since it is truly for resin, the cut surface is finished cleaner than metal.
This review is about item#40167994.
Acrylic board processing
4
From Japan
On 2015-08-11 16:03:59
You can cut well. I think that there is also durability. However, it is regrettable that there is little variety. If the blade 2 mm length is 7 mm or more, it is the highest.
This review is about item#40168003.
Acrylic cutting
5
From Japan
On 2014-09-08 01:48:01
I was suffering from welding at the end mill of TiAIN coat so far, but it is very easy to crack. Although durability is unknown, since the price is cheap, I purchased a spare.
This review is about item#40168003.
Resin Cutting (CNC)
5
From Japan
On 2014-03-21 13:10:14
With dry condition, if you are careful it will crack without cracks. I am regularly used.
This review is about item#40167994.
Processing of acrylic board at NC
5
From Japan
On 2013-12-05 11:37:23
It was specified by processing acrylic board at NC. You can cut well, there is durability so much
This review is about item#40168003.
PVC sheet cutting
5
From Japan
On 2012-12-13 20:41:54
You can cut well, after that, I will confirm from now on how much durability it has.
This review is about item#40168003.
Cutting of PVC board
5
From Japan
On 2012-12-13 20:25:02
I'm out of stock, I will check durability from now.
This review is about item#40167994.

Related Products