Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Insert

Hole Diameter d1 (phi mm)
3.81
Blade Length l (mm)
16.5
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
4.76
Material
AH905
...see all
Product Options
ADD TO CART
Slit ap (mm) Cutting Blade Length (mm) Corner Height Tolerance (mm) Holes With/Whithout Corner Radius (mm) Inscribed Circle Tolerance (mm) Shape Feed f (mm/rev) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Slit ap (mm) Cutting Blade Length (mm) Corner Height Tolerance (mm) Holes With/Whithout Corner Radius (mm) Inscribed Circle Tolerance (mm) Shape Feed f (mm/rev) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5-3.0 16.5 +/-0.08-+/-0.18 - 0.8 +/-0.05-+/-0.13 - 0.1-0.3 1box(10pc) 1 TNMG160408-HMM AH905 40222673 70.11 SGD
Shipped after 2017-05-01
- - +/-0.08 - +/-0.18 Available 0.4 +/-0.05 - +/-0.13 Equilateral 60 degree - 1Box(10PC) 1 TNMG160404-HMM 40222436 70.12 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products