Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Holder

4.00 (3)
Dimensions l2 (mm)
26
Dimensions I (mm)
12.9
Compatible Tip
CN 00 1204 00
Type
Lver lock
Shape
80 degree degree Rhombic
Type
Negative
...see all>
Product Options
ADD TO CART
Shank Height (mm) Shank Width b (mm) Total Length l1 (mm) Dimensions f (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Height (mm) Shank Width b (mm) Total Length l1 (mm) Dimensions f (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 20 125 25 1PC 1 PCLNR2020K12 39328091 56.99 SGD
In stock
25 25 150 32 1PC 1 PCLNR2525M12 39328107 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
NC lathe processing
5
From Japan
On 2017-12-07 17:16:16
It is cheap and saved. I would like to spread the threading holder or repertoire.
This review is about item#39328091.
Cutting
2
From Japan
On 2016-09-29 16:20:14
Of course there is the same model as this product, but the price of the future now is · · ·. Based on the idea that I tried purchasing, but you can not win the brand of MADE IN JAPAN again. It tends to lose to the load which the chip is processing. In low-priced ornaments · · · ·.
This review is about item#39328107.
NC lathe processing
5
From Japan
On 2014-06-24 21:20:47
There is absolutely no problem in using at half the price of Japanese manufacturers.
This review is about item#39328107.

Related Products