Buy more than* S$200* and get FREE SHIPPING

Chip SPMT-WH

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., ※ In the case of COD orders there might be shipped after the next day.
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Corner Radius (mm)
0.8
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9.525 9.525 3.97 4030 578-8811 1box(10pc) 1 SPMT09T308-WH 06044412 169.99 SGD
Shipped after 2018-05-02
- 12.7 12.7 4.76 H13A 156-5435 1box(10pc) 1 SPMT120408-WH 06044482 129.99 SGD
Shipped after 2018-05-02
- 9.525 9.525 3.97 235 578-8803 1box(10pc) 1 SPMT09T308-WH 05561272 169.99 SGD
Shipped after 2018-05-02
- 9.525 9.525 3.97 4040 - 1box(10pc) 1 SPMT09T308-WH 06044421 169.99 SGD
Shipped after 2018-05-02
- 9.525 9.525 3.97 H13A 616-0026 1box(10pc) 1 SPMT09T308-WH 06044403 129.99 SGD
Shipped after 2018-05-01
1 0554 12.7 12.7 4.76 235 606-6364 1box(10pc) 1 SPMT120408-WH 05561306 169.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products