Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bit Holder

4.00 (1)
Purpose
Solid tool holder
2014 TRUSCO Published Page
1-0077
Compatible Models
Lathe
...see all
Product Options
ADD TO CART
Compatible Bytes Weight (g) Height (mm) Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Bytes Weight (g) Height (mm) Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
KBTB3 660 20 140 17 361-7726 1PC 1 KBT30 39357491 119.90 SGD
In stock
KBTB2 430 20 120 15 361-7718 1PC 1 KBT20 39357482 94.69 SGD
Shipped after 2017-05-08
KBTB1 270 - 115 13 361-7700 1PC 1 KBT10 39357507 83.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Thin shaving cutting-off drilling of (thin)
4
From Japan
On 2013-12-04 00:35:37
Once upon a time holder of this hand, I forgot where the manufacturer or, if there are those made of casting, for some reason in the design in which the center has been raised, the size of the cup diameter barely drilling Press to the drilling of thin plate because since spread in Somerset is (chatter because of avoidance) bytes and the raised portion hit, I each time had to be scraped off the protruding portion of the holder, it is this product is so good straight. However, larger than a little lineup is too small (sweat old type is 3 minutes, 4 minutes, there was also that 5 minutes of bytes from entering. Too small. After, I normally put and byte enters nicely but, Taking into reverse because it may not enter the last minute (the time is shaving each time a byte of the handle in the grinder) I wanted you to widen the after 1 mm width. then this product, but is effective for scraping thin, innocent Although things the will to cut too delicate (I'm using the 6 feet lathe) chatter (vibration) it is useless occurred (So, the old type I think I was out of print) to buy this people in the will it be? lathe work use to what the hell, thin or I do not know because there is never used but it is a small number? will okay if mini lathe when viewed from the entire I people to the sharpener? (so small lineup Toka?) you care only. the person to the sharpener thin is good goods. person to an ordinary lathe work because holder of this hand is a delicate, milling bought the iron materials, such as solid jelly cutting (as matched dedicated holder was) and tailored to make the work.
This review is about item#39357491.

Related Products