Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Knurling Tool Holder AK Type

5.00 (1)
Processing Diameter (mm)
10 to 250
Height (mm)
20
Overall Length (mm)
140
Width (mm)
20
Compatible Models
Lathe
TRUSCO Part Number
380-9145
Compatible
(Knurled piece) KN19CRL - FRL
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NAK-2 39357656 129.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Knurling by lathe
5
From Japan
On 2014-05-22 21:25:14
We did knurling, but for now it can be used without problems. I think that it is good that the pin of the piece is easy to exchange with a screw type.
This review is about item#39357656.

Related Products