Buy more than* S$200* and get FREE SHIPPING

Knurling Holder SK

3.00 (1)
Caution
Pour oil sufficiently during process. Holder for double cut process.
Purpose
Lathe turning. Flat working. Antislip process.
2014 TRUSCO Published Page
1-0086
Processing Diameter (mm)
10 to 250
Height (mm)
20
Overall Length (mm)
116
Width (mm)
20
Compatible Models
Lathe
TRUSCO Part Number
380-9153
Compatible
(Knurled piece) KN19CF to FF
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NSK-2 39357665 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Knurled
3
From Japan
On 2015-05-04 21:28:46
There is no particular problem in use. If the price is a bit cheaper, still better
This review is about item#39357665.

Related Products