Buy more than* S$200* and get FREE SHIPPING

Knurl

3.00 (2)
Compatible Holder
NAK-2
Outer Diameter (phi mm)
19.2
Hole Diameter (phi mm)
4.76
Width (mm)
6.35
...see all
Product Options
ADD TO CART
TRUSCO Part Number Module (mm) Knurled Pitch Count File Cut Roughness Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Module (mm) Knurled Pitch Count File Cut Roughness Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.25 0.79 No.32 Details Crisscross (R L) 1Set(2PC) 1 KN19FRL 39357683 16.62 SGD
In stock
380-9099 0.45 1.41 No.18 Rough eye Crisscross (R L) 1Set(2PC) 1 KN19CRL 39357674 16.84 SGD
In stock
380-9137 0.32 1 No.26 Medium Eye Crisscross (R L) 1Set(2PC) 1 KN19MRL 39357692 16.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
tool
3
From Japan
On 2016-06-22 18:41:28
I tried to ask the usual tool trading company, but since the delivery is slow, I purchased it with a monotaro.
This review is about item#39357692.
Knurling of lathes
3
From Japan
On 2014-08-26 21:07:55
I bought it for knurling in a lathe. Because of the large diameter knurl, it made it rough. It finished clean.
This review is about item#39357674.

Related Products