Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HM Court multi-blade square end mill

5.00 (1)
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Weight (g) Overall Length (mm) Number of Blades TRUSCO Part Number Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Weight (g) Overall Length (mm) Number of Blades TRUSCO Part Number Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4, 4 3.5, 3.5 884, 884 45, 45 3, 3 286-7907, 286-7907 1, 1 1pc 1 HMS3010-0350 37270694 81.99 SGD
Shipped after 2018-06-20
6, 6 26, 26 884, 884 70, 70 6, 6 286-8024, 286-8024 6, 6 1pc 1 HMS6060-2600 37270816 97.99 SGD
Shipped after 2018-06-20
6, 6 15, 15 - 60, 60 4, 4 394-8862, 394-8862 5, 5 1pc 1 HMS4050-1500 39382752 119.99 SGD
Shipped after 2018-06-20
6, 6 6, 6 884, 884 50, 50 3, 3 286-7958, 286-7958 3, 3 1pc 1 HMS3030-0600 37270746 70.99 SGD
Shipped after 2018-06-20
4, 4 4, 4 884, 884 45, 45 3, 3 286-7915, 286-7915 1.5, 1.5 1pc 1 HMS3015-0400 37270703 57.99 SGD
Shipped after 2018-06-20
6, 6 25, 25 884, 884 70, 70 4, 4 286-8008, 286-8008 5, 5 1pc 1 HMS4050-2500 37270791 94.99 SGD
Shipped after 2018-06-20
10, 10 22, 22 884, 884 70, 70 6, 6 286-8059, 286-8059 10, 10 1pc 1 HMS6100-2200 37270843 139.99 SGD
Shipped after 2018-06-20
12, 12 26, 26 884, 884 75, 75 6, 6 286-8075, 286-8075 12, 12 1pc 1 HMS6120-2600 37270861 209.99 SGD
Shipped after 2018-06-20
4, 4 7, 7 884, 884 45, 45 3, 3 286-7940, 286-7940 2, 2 1pc 1 HMS3020-0700 37270737 81.99 SGD
Shipped after 2018-06-20
6, 6 8, 8 884, 884 50, 50 4, 4 286-7974, 286-7974 4, 4 1pc 1 HMS4040-0800 37270764 77.99 SGD
Shipped after 2018-06-20
6, 6 13, 13 884, 884 50, 50 6, 6 286-8016, 286-8016 6, 6 1pc 1 HMS6060-1300 37270807 84.99 SGD
Shipped after 2018-06-20
4, 4 6, 6 884, 884 45, 45 3, 3 286-7923, 286-7923 1.5, 1.5 1pc 1 HMS3015-0600 37270712 81.99 SGD
Shipped after 2018-06-20
4, 4 4, 4 884, 884 45, 45 3, 3 286-7931, 286-7931 2, 2 1pc 1 HMS3020-0400 37270721 54.99 SGD
Shipped after 2018-06-20
6, 6 10, 10 884, 884 50, 50 4, 4 286-7991, 286-7991 5, 5 1pc 1 HMS4050-1000 37270782 81.99 SGD
Shipped after 2018-06-20
6, 6 15, 15 884, 884 60, 60 3, 3 286-7966, 286-7966 3, 3 1pc 1 HMS3030-1500 37270755 81.99 SGD
Shipped after 2018-06-20
6, 6 20, 20 884, 884 70, 70 4, 4 286-7982, 286-7982 4, 4 1pc 1 HMS4040-2000 37270773 84.99 SGD
Shipped after 2018-06-20
10, 10 46, 46 884, 884 100, 100 6, 6 286-8067, 286-8067 10, 10 1pc 1 HMS6100-4600 37270852 209.99 SGD
Shipped after 2018-06-20
12, 12 56, 56 884, 884 120, 120 6, 6 286-8083, 286-8083 12, 12 1pc 1 HMS6120-5600 37270877 249.99 SGD
Shipped after 2018-06-20
4, 4 2.5, 2.5 884, 884 45, 45 3, 3 286-7893, 286-7893 1, 1 1pc 1 HMS3010-0250 37270685 57.99 SGD
Shipped after 2018-06-20
8, 8 19, 19 884, 884 60, 60 6, 6 286-8032, 286-8032 8, 8 1pc 1 HMS6080-1900 37270825 119.99 SGD
Shipped after 2018-06-20
8, 8 36, 36 884, 884 90, 90 6, 6 286-8041, 286-8041 8, 8 1pc 1 HMS6080-3600 37270834 129.99 SGD
Shipped after 2018-06-20
6, 6 10, 10 - 60, 60 3, 3 394-8846, 394-8846 3, 3 1pc 1 HMS3030-1000 39382734 109.99 SGD
Shipped after 2018-06-20
6, 6 18, 18 - 60, 60 6, 6 394-8871, 394-8871 6, 6 1pc 1 HMS6060-1800 39382761 129.99 SGD
Shipped after 2018-06-20
8, 8 24, 24 - 70, 70 6, 6 394-8889, 394-8889 8, 8 1pc 1 HMS6080-2400 39382777 189.99 SGD
Shipped after 2018-06-20
10, 10 30, 30 - 80, 80 6, 6 394-8897, 394-8897 10, 10 1pc 1 HMS6100-3000 39382716 249.99 SGD
Shipped after 2018-06-22
12, 12 36, 36 - 100, 100 6, 6 394-8901, 394-8901 12, 12 1pc 1 HMS6120-3600 39382725 279.99 SGD
Shipped after 2018-06-20
6, 6 12, 12 - 60, 60 4, 4 394-8854, 394-8854 4, 4 1pc 1 HMS4040-1200 39382743 119.99 SGD
Shipped after 2018-06-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At the time of making a broken key part
5
From Japan
On 2014-04-28 17:05:20
In the end mill which I used up to the best can be shaved. If this quality is only quality you do not mind the price.
This review is about item#37270816.

Related Products