Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

End Mill for Resin 2 Flute

...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Material Shank Taper Angle Bta (Deg) Neck Diameter d1(mm) Effective Length (mm) 2015 Trusco Published Pages Blade Diameter (phi mm) 2014 TRUSCO Published Page Outside Diameter D (phi mm) Blade Diameter (mm) Shank Diameter (phi mm) Helix Angle (Degree) Blade Length (mm) Work Material Overall Length (mm) Type Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Material Shank Taper Angle Bta (Deg) Neck Diameter d1(mm) Effective Length (mm) 2015 Trusco Published Pages Blade Diameter (phi mm) 2014 TRUSCO Published Page Outside Diameter D (phi mm) Blade Diameter (mm) Shank Diameter (phi mm) Helix Angle (Degree) Blade Length (mm) Work Material Overall Length (mm) Type Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 362-7292 - 11 1.3 16 - 1.4 - 1.4 - 4 - 2.8 - 45 - 2 1pc 1 CPR201416 39384432 57.99 SGD
Shipped after 2018-06-25
- 286-5700 - 11 1.4 6 - 1.5 - 1.5 - 4 - 3 - 45 - 2 1pc 1 CPR20156 39384466 57.99 SGD
Shipped after 2018-06-25
- 286-5734 - 11 1.9 32 - 2 - 2 - 4 - 4 - 70 - 2 1pc 1 CPR202032 39384615 70.99 SGD
In stock
- 286-5891 - - 5.8 42 - 6 - 6 - 6 - 12 - 80 - 2 1pc 1 CPR206042 39384807 94.99 SGD
Shipped after 2018-06-25
- 277-2060 - 11 0.45 6 - 0.5 - 0.5 - 3 - 1 - 38 - 2 1pc 1 CPR20056 39384423 78.99 SGD
Shipped after 2018-06-25
- 277-2132 - 11 1.4 10 - 1.5 - 1.5 - 4 - 3 - 45 - 2 1pc 1 CPR201510 39384457 57.99 SGD
Shipped after 2018-06-25
- 286-5785 - 11 2.8 42 - 3 - 3 - 6 - 6 - 90 - 2 1pc 1 CPR203042 39384667 98.99 SGD
Shipped after 2018-06-25
- 286-5874 - 11 4.8 32 - 5 - 5 - 6 - 10 - 80 - 2 1pc 1 CPR205032 39384764 92.99 SGD
Shipped after 2018-06-25
884 277-2124 MG: fine alloy 11 0.9 16 1 0676 - 1-0632 1 1.0 4 30 2 Aluminum alloy, copper, resin 50 Sharp corner - 1PC 1 CPR201016 39384484 41.99 SGD
In stock
- 362-7314 - 11 4.8 16 - 5 - 5 - 6 - 10 - 80 - 2 1pc 1 CPR205016 39384746 93.99 SGD
Shipped after 2018-06-25
- 362-7306 - 11 1.3 6 - 1.4 - 1.4 - 4 - 2.8 - 50 - 2 1pc 1 CPR20146 39384441 57.99 SGD
Shipped after 2018-06-25
- 277-2086 - 11 0.9 6 - 1 - 1 - 4 - 2 - 50 - 2 1pc 1 CPR20106 39384502 57.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products