Buy more than* S$200* and get FREE SHIPPING

FCL Hole Cutter

5.00 (1)
Shank Diameter (mm)
6.35
Blade Thickness (mm)
0.92
Effective Length (mm)
3.2
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Blade Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Blade Diameter (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0190 22 75 361-7203 1PC 1 FCL22 39385936 25.99 SGD
In stock
1-0190 27 88 361-7211 1PC 1 FCL27 39385945 28.99 SGD
In stock
1-0190 32 102 361-7238 1PC 1 FCL32 39385963 31.99 SGD
In stock
- 21 77 361-7190 1PC 1 FCL21 39385927 25.99 SGD
In stock
- 38 122 361-7262 1PC 1 FCL38 39385997 37.99 SGD
In stock
1-0190 28 90 361-7220 1PC 1 FCL28 39385954 28.99 SGD
In stock
1-0190 33 116 361-7246 1PC 1 FCL33 39385972 31.99 SGD
In stock
1-0190 35 113 361-7254 1PC 1 FCL35 39385981 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wire hole machining for camera mounting
5
From Japan
On 2017-07-16 15:07:55
With this one piercing work on nearly 20 iron plates was done. I am very satisfied. By the way the thickness of the iron plate was about 1.2 to 1.6 mm.
This review is about item#39385936.

Related Products