Buy more than* S$200* and get FREE SHIPPING

Diamond Drill, Hex Shank

4.33 (6)
Effective Length (mm)
30
Overall Length (mm)
65
Compatible Models
Electric drill
...see all
Product Options
ADD TO CART
Blade Diameter (mm) Shank Diameter (mm) Weight (g) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (mm) Shank Diameter (mm) Weight (g) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 Hexagonal axis 6.35 30 361-2112 - - 1PC 1 VBH-080 39386103 38.80 SGD
In stock
20 Hexagonal axis 6.35 50 361-2155 Tile, stone, pottery. 1-0214 1PC 1 VBH-200 39386033 61.14 SGD
In stock
35 Hexagon shaft 6.35 92 361-2180 Tile, stone, pottery. 1-0214 1PC 1 VBH-350 39386067 77.61 SGD
In stock
25 Hexagon shaft 6.35 60 361-2163 Tile, stone, pottery. 1-0214 1PC 1 VBH-250 39386042 65.18 SGD
Shipped after 2017-07-27
7 Hexagon shaft 6.35 30 361-2104 Tile, stone, pottery. 1-0214 1PC 1 VBH-070 39386094 38.80 SGD
In stock
30 Hexagon shaft 6.35 75 361-2171 Tile, stone, pottery. 1-0214 1PC 1 VBH-300 39386051 77.61 SGD
Shipped after 2017-07-27
10 Hexagonal axis 6.35 33 361-2121 - - 1PC 1 VBH-100 39386006 38.80 SGD
In stock
12 Hexagonal axis 6.35 33 361-2139 - - 1PC 1 VBH-120 39386015 43.54 SGD
In stock
15 Hexagonal axis 6.35 35 361-2147 - - 1PC 1 VBH-150 39386024 43.54 SGD
In stock
5 Hexagonal axis 6.35 25 361-2082 - - 1PC 1 VBH-050 39386076 38.80 SGD
In stock
6 Hexagonal axis 6.35 27 361-2091 - - 1PC 1 VBH-060 39386085 38.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Drilling work on tiles
4
From Japan
On 2016-07-04 21:26:15
I used it to open a hole of 7 mm to the porcelain tile. With a carbide metal drill, it took about 3 minutes per hole, but I could drill in about 30 seconds. I am amazed by the difference in performance. It is good to use the guide because sitting of the drill at the beginning of opening is bad.
This review is about item#39386094.
Through hole for wiring in the old granite lantern
5
From Japan
On 2015-11-15 07:29:06
Although I was worried about it, I could drill in a short time without problems
This review is about item#39386024.
Drilling under tile face anchoring
3
From Japan
On 2015-05-10 23:45:39
Even though we used a water supply unit, the blade became slippery when we opened 22 places
This review is about item#39386006.
Drilling in tiles
5
From Japan
On 2015-05-08 20:57:24
Compared to tile drills, drilling work was quicker and durability resulted in cost reduction as a result.
This review is about item#39386085.
Ceramic tile
5
From Japan
On 2013-11-23 23:02:14
I used a variety of drill blades but I was in trouble without holes. A hole was made easily when using a diamond drill.
This review is about item#39386015.
Ceiling concrete drilling
4
From Japan
On 2013-03-22 20:50:39
Since it is a hexagonal shaft, it is easy to attach to and detach from the drill, it does not spare and the center chips are discharged from the side, so there is no clogging in the center hole. Also, if it is a concrete drill, it does not advance at all on the way, but since it is a diamond, it may take some time but you can drill to the required depth. Drilling on the ceiling is difficult to replenish, and chips and mud will fall, so please make something good jig.
This review is about item#39386085.

Related Products