Buy more than* S$200* and get FREE SHIPPING

Bimetal Hole Saw Cutter

4.20 (25)
Blade Thickness (mm)
1.3
Effective Length (mm)
38
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Blade Diameter (mm) Screw Diameter Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Blade Diameter (mm) Screw Diameter Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 62 UNF5/8x18 160 - 1PC 1 3830-62-VIP 39386645 27.99 SGD
In stock
- 29 UNF1/2x20 70 370-6893 1PC 1 3830-29-VIP 39386444 14.99 SGD
In stock
- 32 UNF5/8x18 70 370-6915 1PC 1 3830-32-VIP 39386462 14.99 SGD
In stock
- 38 UNF5/8x18 80 370-6958 1PC 1 3830-38-VIP 39386505 17.99 SGD
In stock
- 60 UNF5/8x18 160 370-7083 1PC 1 3830-60-VIP 39386636 24.99 SGD
In stock
- 65 UNF5/8x18 180 370-7113 1PC 1 3830-65-VIP 39386663 27.99 SGD
In stock
1-0200 76 UNF5/8x18 240 370-7164 1PC 1 3830-76-VIP 39386715 28.99 SGD
In stock
1-0200 30 UNF1/2x20 70 370-6907 1PC 1 3830-30-VIP 39386453 14.99 SGD
In stock
1-0200 21 UNF1/2x20 40 370-6842 1PC 1 3830-21-VIP 39386392 13.99 SGD
In stock
1-0200 40 UNF5/8x18 80 370-6966 1PC 1 3830-40-VIP 39386514 17.99 SGD
In stock
1-0200 25 UNF1/2x20 55 370-6877 1PC 1 3830-25-VIP 39386426 13.99 SGD
In stock
1-0200 51 UNF5/8x18 120 370-7024 1PC 1 3830-51-VIP 39386575 20.99 SGD
In stock
1-0200 57 UNF5/8x18 140 370-7067 1PC 1 3830-57-VIP 39386611 24.99 SGD
In stock
1-0200 83 UNF5/8x18 260 370-7181 1PC 1 3830-83-VIP 39386733 29.99 SGD
In stock
- 111 UNF5/8x18 350 370-6681 1PC 1 3830-111-VIP 39386234 57.99 SGD
In stock
- 102 UNF5/8x18 320 370-6656 1PC 1 3830-102-VIP 39386207 43.99 SGD
In stock
- 121 UNF5/8x18 410 370-6702 1PC 1 3830-121-VIP 39386252 70.99 SGD
In stock
- 114 UNF5/8x18 360 - 1PC 1 3830-114-VIP 39386243 68.99 SGD
In stock
- 95 UNF5/8x18 270 - 1PC 1 3830-95-VIP 39386776 38.99 SGD
In stock
- 152 UNF5/8x18 610 - 1PC 1 3830-152-VIP 39386313 109.99 SGD
In stock
- 86 UNF5/8x18 260 - 1PC 1 3830-86-VIP 39386742 29.99 SGD
In stock
- 70 UNF5/8x18 220 - 1PC 1 3830-70-VIP 39386697 27.99 SGD
In stock
1-0200 22 UNF1/2x20 40 370-6851 1PC 1 3830-22-VIP 39386401 13.99 SGD
In stock
1-0200 24 UNF1/2x20 55 370-6869 1PC 1 3830-24-VIP 39386417 16.99 SGD
In stock
1-0200 27 UNF1/2x20 70 370-6885 1PC 1 3830-27-VIP 39386435 14.99 SGD
In stock
1-0200 35 UNF5/8x18 70 370-6931 1PC 1 3830-35-VIP 39386487 17.99 SGD
In stock
1-0200 41 UNF5/8x18 80 370-6974 1PC 1 3830-41-VIP 39386523 17.99 SGD
In stock
1-0200 43 UNF5/8x18 90 370-6982 1PC 1 3830-43-VIP 39386532 17.99 SGD
In stock
1-0200 105 UNF5/8x18 320 370-6664 1PC 1 3830-105-VIP 39386216 43.99 SGD
In stock
1-0200 44 UNF5/8x18 100 370-6991 1PC 1 3830-44-VIP 39386541 20.99 SGD
Shipped after 2018-06-14
1-0200 - UNF1/2x20 20 370-6753 1PC 1 3830-14-VIP 39386304 13.99 SGD
In stock
1-0200 - UNF1/2x20 20 370-6788 1PC 1 3830-16-VIP 39386331 13.99 SGD
In stock
1-0200 - UNF1/2x20 30 370-6800 1PC 1 3830-17-VIP 39386356 13.99 SGD
In stock
1-0200 19 UNF1/2x20 30 370-6818 1PC 1 3830-19-VIP 39386365 19.99 SGD
In stock
1-0200 20 UNF1/2x20 30 370-6826 1PC 1 3830-20-VIP 39386374 13.99 SGD
In stock
1-0200 33 UNF5/8x18 70 370-6923 1PC 1 3830-33-VIP 39386471 14.99 SGD
In stock
1-0200 37 UNF5/8x18 80 370-6940 1PC 1 3830-37-VIP 39386496 17.99 SGD
In stock
1-0200 108 UNF5/8x18 350 370-6672 1PC 1 3830-108-VIP 39386225 53.99 SGD
In stock
1-0200 127 UNF5/8x18 520 370-6711 1PC 1 3830-127-VIP 39386261 83.99 SGD
In stock
1-0200 133 UNF5/8x18 560 370-6729 1PC 1 3830-133-VIP 39386277 91.99 SGD
In stock
1-0200 140 UNF5/8x18 560 370-6737 1PC 1 3830-140-VIP 39386286 109.99 SGD
In stock
1-0200 146 UNF5/8x18 570 370-6745 1PC 1 3830-146-VIP 39386295 95.99 SGD
In stock
1-0200 59 UNF5/8x18 140 370-7075 1PC 1 3830-59-VIP 39386627 29.99 SGD
In stock
1-0200 64 UNF5/8x18 180 370-7105 1PC 1 3830-64-VIP 39386654 32.99 SGD
In stock
1-0200 79 UNF5/8x18 260 370-7172 1PC 1 3830-79-VIP 39386724 28.99 SGD
In stock
1-0200 46 UNF5/8x18 100 370-7008 1PC 1 3830-46-VIP 39386557 20.99 SGD
In stock
1-0200 67 UNF5/8x18 200 370-7121 1PC 1 3830-67-VIP 39386672 27.99 SGD
In stock
1-0200 73 UNF5/8x18 220 370-7156 1PC 1 3830-73-VIP 39386706 32.99 SGD
In stock
1-0200 89 UNF5/8x18 270 370-7202 1PC 1 3830-89-VIP 39386751 29.99 SGD
In stock
1-0200 92 UNF5/8x18 270 370-7211 1PC 1 3830-92-VIP 39386767 35.99 SGD
In stock
1-0200 168 UNF5/8x18 650 370-6770 1PC 1 3830-168 39386322 169.99 SGD
In stock
1-0200 177 UNF5/8x18 1340 370-6796 1PC 1 3830-177-HIGH 39386347 229.99 SGD
In stock
1-0200 210 UNF5/8x18 750 370-6834 1PC 1 3830-210 39386383 249.99 SGD
In stock
1-0200 48 UNF5/8x18 100 370-7016 1PC 1 3830-48-VIP 39386566 20.99 SGD
In stock
1-0200 68 UNF5/8x18 220 370-7130 1PC 1 3830-68-VIP 39386681 30.99 SGD
In stock
1-0200 56 UNF5/8x18 140 370-7059 1PC 1 3830-56-VIP 39386602 24.99 SGD
In stock
1-0200 98 UNF5/8x18 300 370-7237 1PC 1 3830-98-VIP 39386785 40.99 SGD
In stock
- 52 UNF5/8x18 120 370-7032 1PC 1 3830-52-VIP 39386584 19.99 SGD
In stock
1-0200 54 UNF5/8x18 140 370-7041 1PC 1 3830-54-VIP 39386593 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 1
3 star 4
2 star 1
1 star 2
Review Rating: 4.20
25 Customer Reviews
The reviews are automatic translation.
Processing of pipes
5
From Japan
On 2018-04-18 10:53:18
I used it for a bargain selling pipe nature. It was able to be mounted and processed without problems.
This review is about item#39386435.
Through hole drilling of wood
5
From Japan
On 2018-04-05 18:55:24
I was worried that it would expire, but I could use it better than I thought, I'm using it with an 18 V electric tool I hope it will last long, I purchased other sizes with additional order.
This review is about item#39386776.
Drilling operation
3
From Japan
On 2018-02-15 01:48:40
We are saving a little more to pursue variations in accuracy and smooth discharge of cutting powder.
This review is about item#39386557.
When passing
5
From Japan
On 2017-12-04 16:46:57
I use this set of the Holesaw with an electric tool of 18V, but it is very solid and does not spill such blade so much and lasts long. I think that I will patronize this set from now on.
This review is about item#39386487.
Connection work of PVC pipe
5
From Japan
On 2017-11-18 16:48:38
The center pin is common, only part of teeth can be exchanged. Even if you have them in different sizes you can store them in layers I will not take up space inside the tool box.
This review is about item#39386593.
Drilling of ventilation holes etc
5
From Japan
On 2017-08-07 19:59:19
There are various kinds of sizes, it is very easy to drill holes for switches, outlets etc attached to ventilation holes and wooden board etc.
This review is about item#39386234.
Stainless steel drilling
4
From Japan
On 2017-08-05 17:48:35
The price is high but sharpness and cut is top level. Do not forget to use drilling oil and use it.
This review is about item#39386505.
Drilling work on resin
5
From Japan
On 2017-07-07 18:09:40
If you prepare one set of Arbor you can purchase only the cutter section, it can be saved because you can align multiple cutter diameters at low price. For other diameters SS400 processing was also done, but sharpness is no problem.
This review is about item#39386672.
Drilling work of pipe
1
From Japan
On 2017-05-14 18:55:37
I bought 48 mm, but one teeth (mountain) was missing, it is not a broken one, it is a thing from the beginning, you will understand.
This review is about item#39386566.
Electrical work, drilling down lights
5
From Japan
On 2017-04-06 15:02:12
I feel better than I thought. Place of use, wood ceiling board, gypsum board.
This review is about item#39386785.

Related Products