Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Noss Drill 10 Type

5.00 (3)
...see all>
Product Options
ADD TO CART
Flute Length (mm) Overall Length (mm) TRUSCO Part Number Shank Diameter (phi mm) 2014 TRUSCO Published Page Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length (mm) Overall Length (mm) TRUSCO Part Number Shank Diameter (phi mm) 2014 TRUSCO Published Page Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 90 391-2680 - 1-0146 11.0 1PC 1 THJDM-110 39399577 29.99 SGD
In stock
85 140 391-2779 - 1-0146 15.5 1PC 1 THJDM-155 39399647 50.99 SGD
In stock
50 90 391-2698 - 1-0146 11.5 1PC 1 THJDM-115 39399561 33.99 SGD
In stock
85 140 391-2736 - 1-0146 13.5 1PC 1 THJDM-135 39399604 40.99 SGD
In stock
50 90 391-2701 - 1-0146 12.0 1PC 1 THJDM-120 39399595 34.99 SGD
In stock
85 140 391-2752 - 1-0146 14.5 1PC 1 THJDM-145 39399622 45.99 SGD
In stock
50 90 391-2728 10 1-0146 13 1PC 1 THJDM-130 39399613 37.99 SGD
In stock
85 140 391-2761 10 - 15 1PC 1 THJDM150 39399656 48.99 SGD
In stock
85 140 391-2744 10 1-0146 14 1PC 1 THJDM-140 39399631 42.99 SGD
In stock
50 90 391-2710 - 1-0146 12.5 1PC 1 THJDM-125 39399586 35.99 SGD
In stock
85 140 391-2787 - 1-0146 16.0 1PC 1 THJDM-160 39399665 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Drilling of woodworking products
5
From Japan
On 2018-02-04 11:18:07
It was very helpful to use it for lathes because the center is easy to get out
This review is about item#39399622.
Hole drilling of wood
5
From Japan
On 2018-02-03 21:40:52
We are satisfied with low price and high performance. I also want to order size differences.
This review is about item#39399622.
Used for small objects of hand drill chuck
5
From Japan
On 2014-12-18 16:30:18
The shape of the chuck mounting part is good.
This review is about item#39399577.

Related Products