Buy more than* S$200* and get FREE SHIPPING

Drill Bit

5.00 (2)
Purpose
Work material: general steel and soft material
2014 TRUSCO Published Page
1-0146
Flute Length (mm)
85
Overall Length (mm)
140
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Blade Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Blade Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 19.5 391-2540 1PC 1 THJDL195 39399771 84.99 SGD
In stock
- 23 391-2612 1PC 1 THJDL230 39399866 97.99 SGD
In stock
- 25.5 391-2663 1PC 1 THJDL255 39399893 129.99 SGD
In stock
13 18 391-2515 1PC 1 THJDL180 39399762 67.99 SGD
In stock
- 15.5 391-2469 1PC 1 THJDL155 39399692 54.99 SGD
In stock
- 20.5 391-2566 1PC 1 THJDL205 39399796 89.99 SGD
In stock
- 22.5 391-2604 1PC 1 THJDL225 39399832 95.99 SGD
In stock
- 23.5 391-2621 1PC 1 THJDL235 39399857 109.99 SGD
In stock
- 14.0 391-2434 1PC 1 THJDL140 39399683 44.99 SGD
In stock
- 22 391-2591 1PC 1 THJDL220 39399841 94.99 SGD
In stock
- 25 391-2655 1PC 1 THJDL250 39399902 119.99 SGD
In stock
- 17.0 391-2493 1PC 1 THJDL170 39399744 62.99 SGD
In stock
- 15.0 391-2451 1PC 1 THJDL150 39399701 50.99 SGD
In stock
- 19.0 391-2531 1PC 1 THJDL190 39399787 75.99 SGD
In stock
- 21.5 391-2582 1PC 1 THJDL215 39399814 88.99 SGD
In stock
- 24.5 391-2647 1PC 1 THJDL245 39399875 119.99 SGD
In stock
- 14.5 391-2442 1PC 1 THJDL145 39399674 47.99 SGD
In stock
- 17.5 391-2507 1PC 1 THJDL175 39399735 66.99 SGD
In stock
- 18.5 391-2523 1PC 1 THJDL185 39399753 78.99 SGD
In stock
- 21 391-2574 1PC 1 THJDL210 39399823 85.99 SGD
In stock
- 24 391-2639 1PC 1 THJDL240 39399884 109.99 SGD
In stock
- 26 391-2671 1PC 1 THJDL260 39399911 129.99 SGD
In stock
- 16.0 391-2477 1PC 1 THJDL160 39399726 57.99 SGD
In stock
- 16.5 391-2485 1PC 1 THJDL165 39399717 59.99 SGD
In stock
13 20 391-2558 1PC 1 THJDL200 39399805 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-09-12 15:15:26
Because it is handling even large-sized home centers if it is the size of φ19, it was saved for immediate availability.
This review is about item#39399787.
Work of changing the through hole of 12 mm in thickness and 12, 8 mm in diameter to 18 mm in diameter
5
From Japan
On 2017-03-14 15:49:02
I am satisfied that the hole can not be deformed and work can be done very quickly and beautifully.
This review is about item#39399762.

Related Products