Buy more than* S$200* and get FREE SHIPPING

Pilot Hole Drill

4.50 (8)
Caution
Wear protective glasses during working. Be careful because there is a risk of damage of impact driver. Do not wear gloves during working. There is risk of entrainment. Small workpieces should be fixed firmly in the vice, etc..
Purpose
Work material: iron, aluminum, copper, wood.
2014 TRUSCO Published Page
1-0244
Shank Diameter (mm)
6.35
...see all>
Product Options
ADD TO CART
Cutting Edge Diameter (phi mm) Flute Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge Diameter (phi mm) Flute Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 70 135 369-1268 1PC 1 ETK5.0 39400636 12.99 SGD
In stock
2.1 49 120 369-1225 1PC 1 ETK3.5 39400076 10.99 SGD
In stock
2.4 56 125 369-1241 1PC 1 ETK4.0 39400627 10.99 SGD
In stock
2.7 63 130 369-1250 1PC 1 ETK4.5 39400094 12.99 SGD
In stock
1.2 28 95 369-1195 1PC 1 ETK2.0 39400051 9.99 SGD
In stock
1.8 42 110 369-1217 1PC 1 ETK3.0 39400611 9.99 SGD
In stock
1.5 35 105 369-1209 1PC 1 ETK2.5 39400067 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Wooden, installation of push edges of window frames and picture frames
5
From Japan
On 2018-02-22 19:27:14
Although it is a pilot hole of fine screws, it can be used very pleasantly accurately because it is tapered. I think whether strength is also a problem.
This review is about item#39400051.
Underwood drill of wood screw
3
From Japan
On 2017-12-08 10:21:35
I think that it is different from the usual top shank taper, the style is the same, but since the part of the screw tight is as short as about 2 cm, when it pushes down the hole 2 ㎝ it will be forcibly pushed in the part without dirt and it seems to be incompatible at hand Although it seems not to cut by more than 2 cm because it is a thin giraffe, it is fine as it does not have it for the other minute (such as when it does not have it), but when you want to hit a flooring nail 32 cm - 50 cm in various kinds of work, I want to open, the hole is awkward but it is like a pile of 2 cm or more just pushed with a stick, drilling is not bad, but it is normal.
This review is about item#39400051.
Drilling of wood
3
From Japan
On 2017-09-05 18:32:48
I bought it at a restaurant saying "It is good to eat", but I do not think I will eat less than I thought. Since usability is normal, it is star 3.
This review is about item#39400051.
Architecture, woodworking work
5
From Japan
On 2017-08-21 13:50:56
I am pushing pierced holes cleanly without blurring.
This review is about item#39400611.
DIY
5
From Japan
On 2017-03-05 17:29:51
Previously I used straight gili, but I purchased three types of dust and used it. I am satisfied without plate cracking.
This review is about item#39400051.
Pilot hole processing
5
From Japan
On 2015-04-21 14:07:01
I was looking for φ4.5 without interruption, feeling of use is also very satisfied with sharpness.
This review is about item#39400094.
Petit home renovation
5
From Japan
On 2014-08-14 11:37:06
Even before purchasing it at the home center, it was very useful, but I bought it this time because it dropped out with every electric dollar. Since size (diameter and length) is just fine and tapered, it is more frequently used than ordinary drills, and it has become indispensable.
This review is about item#39400627.
Stopped plate breakage in making woodwork furniture.
5
From Japan
On 2014-01-14 21:52:01
Because there are a lot of screws, discharge of waste is good, I think that it can not be twisted when drilling.
This review is about item#39400611.

Related Products