Buy more than* S$200* and get FREE SHIPPING

Nice Mighty Spiral Step Drill

4.00 (1)
Shank Diameter (mm)
6.35
Surface Processing
Titanium coating
Material
High-speed steel (HSS)
...see all>
Product Options
ADD TO CART
Number of Steps 2014 TRUSCO Published Page Drilling Dimensions (mm) Stage Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Steps 2014 TRUSCO Published Page Drilling Dimensions (mm) Stage Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-0163 5,(9),(11),13,15,16,19,21,22,25,27 3(2) 391-1594 1PC 1 2SNMS27EGH 39402176 169.99 SGD
Shipped after 2018-04-23
- 1-0163 5,(9),(11),13,15,16,19,21,22,24,28 3(2) 391-1608 1PC 1 2SNMS28EGH 39402185 169.99 SGD
Shipped after 2018-04-24
- 1-0163 5,(9),(11),13,15,16,19,21,22,24,28,30.5 3(2) 391-1616 1PC 1 2SNMS30EGH 39402194 179.99 SGD
Shipped after 2018-04-23
11 - (6), 13,15,16,21,22,25,27,28,30.5 (34) 2.5(3) 391-1624 1PC 1 2SNMS34EGH 39402203 189.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Increase the hole in the box with a hole saw
4
From Japan
On 2015-03-26 20:44:23
In the step drill purchased this time the thickness of the box is thick, the inside is not open even if you want to open the outside size,
This review is about item#39402203.

Related Products