Buy more than* S$200* and get FREE SHIPPING

Carbide stainless steel hole cutter (with carbide chips)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Diameter (mm)
14
Shank Diameter (mm)
10
Blade Thickness (mm)
2.0
Effective Length (mm)
4
TRUSCO Part Number
333-7502
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TG14 39402623 40.99 SGD
In stock
ADD TO CART

Related Products