Buy more than* S$200* and get FREE SHIPPING

Bimetal Hole Saw J Shaped

3.50 (6)
Shank Diameter (mm)
6.35
Effective Length (Inside Depth)(mm)
34
Blade Thickness (mm)
1.2
Effective Length (mm)
3.2
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Blade Diameter (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Blade Diameter (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
382-8514 1-0193 65 310 1PC 1 BMJ-65 39403752 84.99 SGD
In stock
382-8336 1-0193 43 167 1PC 1 BMJ-43 39403576 50.99 SGD
In stock
382-8387 1-0193 48 190 1PC 1 BMJ-48 39403621 56.99 SGD
In stock
382-8450 1-0193 55 234 1PC 1 BMJ-55 39403691 69.99 SGD
Shipped after 2018-05-25
382-8433 1-0193 53 218 1PC 1 BMJ-53 39403673 67.99 SGD
Shipped after 2018-05-25
382-8310 1-0193 41 152 1PC 1 BMJ-41 39403551 50.99 SGD
In stock
382-8395 1-0193 49 197 1PC 1 BMJ-49 39403637 56.99 SGD
In stock
382-8476 1-0193 61 285 1PC 1 BMJ-61 39403716 79.99 SGD
In stock
382-8352 1-0193 45 172 1PC 1 BMJ-45 39403594 56.99 SGD
In stock
382-8361 1-0193 46 180 1PC 1 BMJ-46 39403603 59.99 SGD
Shipped after 2018-05-25
382-8344 1-0193 44 168 1PC 1 BMJ-44 39403585 50.99 SGD
In stock
382-8506 1-0193 64 307 1PC 1 BMJ-64 39403743 82.99 SGD
In stock
382-8417 1-0193 51 207 1PC 1 BMJ-51 39403655 64.99 SGD
Shipped after 2018-05-25
382-8484 1-0193 62 293 1PC 1 BMJ-62 39403725 87.99 SGD
Shipped after 2018-05-25
382-8328 - 42 157 1PC 1 BMJ-42 39403567 50.99 SGD
In stock
382-8409 - 50 201 1PC 1 BMJ-50 39403646 64.99 SGD
In stock
382-8425 1-0193 52 215 1PC 1 BMJ-52 39403664 64.99 SGD
In stock
382-8441 1-0193 54 226 1PC 1 BMJ-54 39403682 64.99 SGD
Shipped after 2018-05-25
382-8468 1-0193 60 280 1PC 1 BMJ-60 39403707 79.99 SGD
In stock
382-8379 1-0193 47 184 1PC 1 BMJ-47 39403612 56.99 SGD
Shipped after 2018-05-25
382-8492 1-0193 63 301 1PC 1 BMJ-63 39403734 79.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Drilling
1
From Japan
On 2018-03-30 10:56:48
I used it for drilling in the installation counter (wooden 3 cm), but the shaft broke on the way while opening the second place.
This review is about item#39403707.
Stainless steel eaves trough drilling
4
From Japan
On 2017-09-21 11:03:03
It is attractive that the price is cheap. Workability is preeminent without requiring chuck
This review is about item#39403734.
Drilling of vehicle
4
From Japan
On 2016-11-26 10:14:38
I am using it for drilling a small truck loading platform. I think that it is more durable than other products. I think that it is better to use hole penetration of the insulation panel by penetrating.
This review is about item#39403664.
Drilling of wall (other than concrete)
5
From Japan
On 2015-10-27 21:47:27
With this size J type is appreciated.
This review is about item#39403646.
Drilling work of hardwood
2
From Japan
On 2015-09-26 10:15:51
I used it for making a wood deck. I do not know if there was a problem with how to use, but when I was drilling in 3 cm thick hardwood (ulin), I broke from the root in one day. I planned to have 12 holes in all, but since I broke at the stage where I opened 11, the timing was bad and regrettable. I was satisfied if I left one more place. If you rotate it in the reverse direction to remove it in the middle of the drilling work, the part of the tooth and the root part were disengaged, so it would be good if only the root part could be replaced.
This review is about item#39403637.
Drilling of pull box
5
From Japan
On 2013-09-08 08:12:14
Even if you drill holes with impact, you can clean it without breaking. I am satisfied because I could open a thick metal a bit.
This review is about item#39403567.

Related Products