Buy more than* S$200* and get FREE SHIPPING

Core Drill

2.50 (2)
Caution
MVB cannot be used alone.
Purpose
Rotation mode: siding(ceramic and sheet iron), ALC, thin sheet iron vibration mode: block, brick, mortar.
2014 TRUSCO Published Page
1-0209
Blade Thickness (mm)
3
Effective Length (mm)
130
Drill
PCD-230
Overall Length (mm)
172
Compatible Models
Electric drill, drill vibration, SDS lightweight hammer drill (rotation mode)
...see all>
Product Options
ADD TO CART
Weight (kg) Blade Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Blade Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.651 75 387-4648 1PC 1 MVB-75 39403892 139.99 SGD
Shipped after 2018-04-24
- 150 387-4541 1PC 1 MVB-150 39403795 369.99 SGD
Shipped after 2018-04-26
- 38 387-4591 1PC 1 MVB-38 39403847 109.99 SGD
In stock
- 95 387-4664 1PC 1 MVB-95 39403917 209.99 SGD
Shipped after 2018-04-26
- 32 387-4575 1PC 1 MVB-32 39403822 109.99 SGD
Shipped after 2018-04-24
- 35 387-4583 1PC 1 MVB-35 39403831 109.99 SGD
Shipped after 2018-04-26
- 50 387-4613 1PC 1 MVB-50 39403865 159.99 SGD
Shipped after 2018-04-25
- 65 387-4621 1PC 1 MVB-65 39403874 129.99 SGD
In stock
- 70 387-4630 1PC 1 MVB-70 39403883 169.99 SGD
In stock
- 110 387-4524 1PC 1 MVB-110 39403777 249.99 SGD
Shipped after 2018-04-24
- 120 387-4532 1PC 1 MVB-120 39403786 289.99 SGD
Shipped after 2018-04-24
- 100 387-4516 1PC 1 MVB-100 39403761 219.99 SGD
Shipped after 2018-04-24
- 29 387-4567 1PC 1 MVB-29 39403813 109.99 SGD
Shipped after 2018-04-26
- 40 387-4605 1PC 1 MVB-40 39403856 109.99 SGD
Shipped after 2018-04-24
- 80 387-4656 1PC 1 MVB-80 39403901 149.99 SGD
Shipped after 2018-04-24
- 160 387-4559 1PC 1 MVB-160 39403804 419.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Air conditioning pipe drilling
4
From Japan
On 2017-01-11 20:28:12
It is the second one. Cutting mortar and iron or the like will make the blade dull. Of course. Touching the cutting edge with your fingertips, it gets dull as you slide. The new one has a feeling of being caught without slipping. The new one will penetrate building materials within 10 seconds.
This review is about item#39403874.
Fixture creation
1
From Japan
On 2016-12-27 07:43:47
The core did not come out, it shook during use and it could not be used.
This review is about item#39403883.

Related Products