Buy more than* S$200* and get FREE SHIPPING

Masonry Drill Bit

Caution
Deck plate is slippery. Put on drill blade tip on the object before starting electrical hammer drill. Do not let it contact with rebar, or it may get break.
Purpose
Work material: concrete, mortar, block.
Materials (Blade)
Cemented carbide tip
Shank
SDSplus
Effective Length (mm)
180
Overall Length (mm)
260
Compatible Models
Lightweight hammer drill
Specification
Soft Vinyl Case
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Blade Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Blade Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0234 16.5 376-4281 1PC 1 ADX16.5X260SDS 39404486 45.99 SGD
In stock
1-0234 16.0 376-4265 1PC 1 ADX16.0X260SDS 39404477 42.99 SGD
In stock
1-0234 10.5 376-4079 1PC 1 ADX10.5X260SDS 39404407 32.99 SGD
In stock
1-0234 17.0 376-4303 1PC 1 ADX17.0X260SDS 39404495 46.99 SGD
In stock
1-0234 18.0 376-4320 1PC 1 ADX18.0X260SDS 39404504 49.99 SGD
In stock
1-0234 15.0 376-4249 1PC 1 ADX15.0X260SDS 39404461 40.99 SGD
In stock
1-0234 23.0 376-4753 1PC 1 ADX23.0X260SDS 39404556 67.99 SGD
In stock
- 12.0 376-4117 1PC 1 ADX12.0X260SDS 39404416 39.99 SGD
In stock
1-0234 12.5 376-4133 1PC 1 ADX12.5X260SDS 39404425 34.99 SGD
In stock
1-0234 12.7 376-4168 1PC 1 ADX12.7X260SDS 39404434 34.99 SGD
In stock
- 14.0 376-4192 1PC 1 ADX14.0X260SDS 39404443 42.99 SGD
In stock
1-0234 14.5 376-4214 1PC 1 ADX14.5X260SDS 39404452 38.99 SGD
In stock
1-0234 20.0 376-4354 1PC 1 ADX20.0X260SDS 39404522 74.99 SGD
In stock
1-0234 21.5 376-4362 1PC 1 ADX21.5X260SDS 39404531 60.99 SGD
In stock
1-0234 22.0 376-4524 1PC 1 ADX22.0X260SDS 39404547 62.99 SGD
In stock
1-0234 19 376-4346 1PC 1 ADX19.0X260SDS 39404513 52.99 SGD
In stock
ADD TO CART

Related Products