Buy more than* S$200* and get FREE SHIPPING

Anchor Drill, SDS Type

4.50 (2)
Shank
SDSplus
Compatible Models
Lightweight hammer drill
Specification
Soft Vinyl Case
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Blade Diameter (mm) Materials (Blade) Effective Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Blade Diameter (mm) Materials (Blade) Effective Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Work material: concrete, mortar, block. 1-0234 14 Cemented carbide tip 100 160 376-4184 1PC 1 ADX-14.0SDS 39404671 23.99 SGD
In stock
Work material: concrete, mortar, block. 1-0234 17 Cemented carbide tip 140 200 376-4290 1PC 1 ADX-17.0SDS 39404723 29.99 SGD
In stock
Work material: concrete, mortar, block. 1-0234 18 Cemented carbide tip 140 200 376-4311 1PC 1 ADX-18.0SDS 39404732 32.99 SGD
In stock
Work material: concrete, mortar, block. 1-0234 11.0 Cemented carbide tip 100 160 376-4095 1PC 1 ADX-11.0SDS 39404626 24.99 SGD
In stock
Work material: concrete, mortar, block. 1-0234 12.0 Cemented carbide tip 100 160 376-4109 1PC 1 ADX-12.0SDS 39404635 21.99 SGD
In stock
Work material: concrete, mortar, block. 1-0234 12.5 Cemented carbide tip 100 160 376-4125 1PC 1 ADX-12.5SDS 39404644 21.99 SGD
In stock
Work material: concrete, mortar, block. 1-0234 12.7 Cemented carbide tip 100 160 376-4150 1PC 1 ADX-12.7SDS 39404653 21.99 SGD
In stock
Work material: concrete, mortar, block. 1-0234 13.0 Cemented carbide tip 100 160 376-4176 1PC 1 ADX-13.0SDS 39404662 22.99 SGD
In stock
Work material: concrete, mortar, block. 1-0234 9.0 Cemented carbide tip 100 160 376-4885 1PC 1 ADX-9.0SDS 39404766 20.99 SGD
In stock
Work material: concrete, mortar, block. 1-0234 9.5 Cemented carbide tip 100 160 376-4893 1PC 1 ADX-9.5SDS 39404775 21.99 SGD
In stock
Work material: concrete, mortar, block. 1-0234 16.5 Cemented carbide tip 140 200 376-4273 1PC 1 ADX-16.5SDS 39404714 29.99 SGD
In stock
- - 14.5 - 100 160 376-4206 1PC 1 ADX14.5SDS 39404687 23.99 SGD
In stock
- - 10.5 - 100 160 376-4061 1PC 1 ADX-10.5SDS 39404617 20.99 SGD
In stock
- - 8.5 - 100 160 376-4877 1PC 1 ADX-8.5SDS 39404757 19.99 SGD
Shipped after 2018-02-23
Work material: concrete, mortar, block. 1-0234 15.0 Cemented carbide tip 140 200 376-4231 1PC 1 ADX-15.0SDS 39404696 27.99 SGD
Shipped after 2018-02-27
Work material: concrete, mortar, block. 1-0234 8.0 Cemented carbide tip 100 160 376-4869 1PC 1 ADX-8.0SDS 39404741 21.99 SGD
In stock
Work material: concrete, mortar, block. 1-0234 10.0 Cemented carbide tip 100 160 376-4052 1PC 1 ADX-10.0SDS 39404601 21.99 SGD
In stock
Work material: concrete, mortar, block. 1-0234 16.0 Cemented carbide tip 140 200 376-4257 1PC 1 ADX-16.0SDS 39404705 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is used for punching holes for anchoring.
4
From Japan
On 2017-06-30 14:50:29
I am satisfied with sharpness well. Streaks in the side are easy to understand the depth of drilling.
This review is about item#39404644.
Scaffolding
5
From Japan
On 2016-03-18 18:34:53
Because the hole is fast and the horizontal line is engraved in places of the bar, it is easy to judge the depth of the hole opening and the production efficiency is high.
This review is about item#39404732.

Related Products