Buy more than* S$200* and get FREE SHIPPING

Light Hammer Drill Concrete Drill, SDS Shank

5.00 (4)
Shank
SDSplus
Compatible Models
Lightweight hammer drill (SDSplus)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Blade Diameter (mm) Effective Length (mm) Weight (g) Overall Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Blade Diameter (mm) Effective Length (mm) Weight (g) Overall Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10.5 100 74 160 - 391-1250 1PC 1 TCD-SDS-105 39405082 11.99 SGD
Shipped after 2018-02-26
1-0227 14.5 100 100 160 The blade section: Carbide tip 391-1306 1PC 1 TCD-SDS-145 39405134 16.99 SGD
Shipped after 2018-02-26
1-0227 6 100 50 160 The blade section: Carbide tip 391-1527 1PC 1 TCD-SDS-60L 39405353 9.99 SGD
Shipped after 2018-02-26
1-0227 12.5 100 88 160 The blade section: Carbide tip 391-1276 1PC 1 TCD-SDS-125 39405107 13.99 SGD
Shipped after 2018-02-26
1-0227 8.5 100 62 160 The blade section: Carbide tip 391-1586 1PC 1 TCD-SDS-85 39405414 11.99 SGD
Shipped after 2018-02-26
1-0227 12 100 84 160 The blade section: Carbide tip 391-1268 1PC 1 TCD-SDS-120 39405091 13.99 SGD
Shipped after 2018-02-27
- 12.7 100 88 160 - 391-1284 1PC 1 TCDSDS127 39405116 13.99 SGD
Shipped after 2018-02-26
- 3.4 100 41 160 - 391-1373 1PC 1 TCD-SDS-34L 39405204 9.99 SGD
Shipped after 2018-02-26
- 3.5 45 36 110 - 391-1381 1PC 1 TCD-SDS-35 39405213 8.99 SGD
Shipped after 2018-02-26
1-0227 6.5 100 54 160 The blade section: Carbide tip 391-1543 1PC 1 TCD-SDS-65 39405371 10.99 SGD
Shipped after 2018-02-26
1-0227 10 100 70 160 The blade section: Carbide tip 391-1241 1PC 1 TCD-SDS-100 39405073 11.99 SGD
Shipped after 2018-02-26
1-0227 16.5 100 116 160 Blade section: carbide tips 391-1322 1PC 1 TCD-SDS-165 39405152 22.99 SGD
Shipped after 2018-02-26
1-0227 4.0 45 36 110 Blade section: carbide tips 391-1403 1PC 1 TCD-SDS-40 39405231 10.99 SGD
Shipped after 2018-02-27
1-0227 6.0 45 42 110 Blade section: carbide tips 391-1519 1PC 1 TCD-SDS-60 39405344 10.99 SGD
Shipped after 2018-02-26
1-0227 6.4 100 52 160 Blade section: carbide tips 391-1535 1PC 1 TCD-SDS-64L 39405362 10.99 SGD
Shipped after 2018-02-26
1-0227 4.5 100 44 160 Blade section: carbide tips 391-1446 1PC 1 TCD-SDS-45L 39405274 11.99 SGD
Shipped after 2018-02-26
1-0227 5.0 100 46 160 Blade section: carbide tips 391-1471 1PC 1 TCD-SDS-50L 39405301 9.99 SGD
Shipped after 2018-02-26
1-0227 5.3 100 46 160 Blade section: carbide tips 391-1489 1PC 1 TCD-SDS-53L 39405317 13.99 SGD
Shipped after 2018-02-27
1-0227 7.0 100 54 160 Blade section: carbide tips 391-1551 1PC 1 TCD-SDS-70 39405387 12.99 SGD
Shipped after 2018-02-27
1-0227 14.3 100 100 160 Blade section: carbide tips 391-1292 1PC 1 TCD-SDS-143 39405125 16.99 SGD
Shipped after 2018-02-27
1-0227 16.0 100 114 160 Blade section: carbide tips 391-1314 1PC 1 TCD-SDS-160 39405143 20.99 SGD
Shipped after 2018-02-26
1-0227 4.5 45 38 110 Blade section: carbide tips 391-1438 1PC 1 TCD-SDS-45 39405265 8.99 SGD
Shipped after 2018-02-26
1-0227 4.8 45 40 110 Blade section: carbide tips 391-1454 1PC 1 TCD-SDS-48 39405283 10.99 SGD
Shipped after 2018-02-27
1-0227 5.0 45 40 110 Blade section: carbide tips 391-1462 1PC 1 TCD-SDS-50 39405292 8.99 SGD
Shipped after 2018-02-26
1-0227 7.5 100 56 160 Blade section: carbide tips 391-1560 1PC 1 TCD-SDS-75 39405396 12.99 SGD
Shipped after 2018-02-26
1-0227 8.0 100 58 160 Blade section: carbide tips 391-1578 1PC 1 TCD-SDS-80 39405405 12.99 SGD
Shipped after 2018-02-26
1-0227 17.0 100 132 160 Blade section: carbide tips 391-1331 1PC 1 TCD-SDS-170 39405161 22.99 SGD
Shipped after 2018-02-26
1-0227 17.5 100 132 160 Blade section: carbide tips 391-1349 1PC 1 TCD-SDS-175 39405177 22.99 SGD
Shipped after 2018-02-27
1-0227 18.0 100 133 160 Blade section: carbide tips 391-1357 1PC 1 TCD-SDS-180 39405186 25.99 SGD
Shipped after 2018-02-26
1-0227 3.4 45 36 110 Blade section: carbide tips 391-1365 1PC 1 TCD-SDS-34 39405195 8.99 SGD
Shipped after 2018-02-26
1-0227 3.5 100 41 160 Blade section: carbide tips 391-1390 1PC 1 TCD-SDS-35L 39405222 13.99 SGD
Shipped after 2018-02-27
1-0227 4.3 45 36 110 Blade section: carbide tips 391-1411 1PC 1 TCD-SDS-43 39405247 8.99 SGD
Shipped after 2018-02-26
1-0227 4.3 100 42 160 Blade section: carbide tips 391-1420 1PC 1 TCD-SDS-43L 39405256 9.99 SGD
Shipped after 2018-02-26
1-0227 5.5 100 49 160 Blade section: carbide tips 391-1501 1PC 1 TCD-SDS-55L 39405335 9.99 SGD
Shipped after 2018-02-26
1-0227 5.5 45 40 110 Blade section: carbide tips 391-1497 1PC 1 TCD-SDS-55 39405326 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Factory stock
5
From Japan
On 2017-09-16 17:01:20
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#39405213.
When installing anchor of concrete part such as block fence, dog run
5
From Japan
On 2017-03-21 11:09:17
For existing buildings, pillars and the like which are unnecessary are occasionally necessary. In that case, if one side is concrete, using anchor bolts makes it easier to fix and increase working efficiency. Check the outer diameter of the anchor, order it and finish up well.
This review is about item#39405371.
Stairway handrail attachment of concrete part
5
From Japan
On 2016-01-28 18:48:01
A hole opened easily and cleanly. I bought it for spare, but it was not necessary.
This review is about item#39405405.
It is dedicated to all anchor.
5
From Japan
On 2015-01-18 09:25:50
It is good.
This review is about item#39405082.

Related Products