Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multiple Bits Chargeable Type

3.60 (10)
Shank Diameter (mm)
6.35
...see all>
Product Options
ADD TO CART
Effective Length (mm) Body Weight (g) Overall Length (mm) TRUSCO Part Number Shank Diameter (phi mm) Material 2014 TRUSCO Published Page Blade Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length (mm) Body Weight (g) Overall Length (mm) TRUSCO Part Number Shank Diameter (phi mm) Material 2014 TRUSCO Published Page Blade Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 31 100 387-5253 - - 1-0224 6.4 1PC 1 MDB064100 39405974 9.99 SGD
In stock
50 26 100 387-5211 - - 1-0224 4.8 1PC 1 MDB048100 39405931 8.99 SGD
In stock
45 21 90 387-5164 - - 1-0224 3.8 1PC 1 MDB038090 39405886 8.99 SGD
In stock
45 23 90 387-5172 - - 1-0224 4 1PC 1 MDB040090 39405895 8.99 SGD
In stock
50 23 100 387-5202 - - 1-0224 4.5 1PC 1 MDB045100 39405922 8.99 SGD
In stock
50 26 100 387-5229 - - - 5 1PC 1 MDB050100 39405947 8.99 SGD
In stock
45 1 90 387-5130 - - - 3.4 1PC 1 MDB034090 39405852 7.99 SGD
In stock
50 31 100 387-5245 - - - 6 1PC 1 MDB060100 39405965 9.99 SGD
In stock
45 21 90 387-5113 - - - 3 1PC 1 MDB030090 39405834 7.99 SGD
In stock
45 21 90 387-5121 - - - 3.2 1PC 1 MDB032090 39405843 8.99 SGD
In stock
45 21 90 387-5156 - - - 3.5 1PC 1 MDB035090 39405877 7.99 SGD
In stock
50 31 100 387-5261 - - - 6.5 1PC 1 MDB065100 39405983 9.99 SGD
In stock
45 23 90 387-5181 - - 1-0224 4.3 1PC 1 MDB043090 39405904 8.99 SGD
In stock
50 26 100 387-5237 - - 1-0224 5.5 1PC 1 MDB055100 39405956 10.99 SGD
In stock
90 21 150 449-6850 6.35 Blade section: high-density carbide tips 1-0224 3.2 1PC 1 MDB032150 68092044 11.99 SGD
Shipped after 2018-06-26
90 21 150 433-9771 6.35 Blade section: high-density carbide tips 1-0224 3.5 1PC 1 MDB035150 68092062 9.99 SGD
In stock
90 23 150 449-6906 6.35 Blade section: high-density carbide tips 1-0224 5 1PC 1 MDB050150 68092114 10.99 SGD
In stock
60 23 100 449-6914 6.35 Blade section: high-density carbide tips 1-0224 5.3 1PC 1 MDB053100 68092175 9.99 SGD
Shipped after 2018-06-27
90 23 150 449-6876 6.35 Blade section: high-density carbide tips 1-0224 4.3 1PC 1 MDB043150 68092087 10.99 SGD
In stock
90 21 150 433-9762 6.35 Blade section: high-density carbide tips 1-0224 3.4 1PC 1 MDB034150 68092053 11.99 SGD
In stock
90 23 150 449-6884 6.35 Blade section: high-density carbide tips 1-0224 4.5 1PC 1 MDB045150 68092096 11.99 SGD
Shipped after 2018-06-26
90 25 150 449-6931 6.35 Blade section: high-density carbide tips 1-0224 5.5 1PC 1 MDB055150 68092132 13.99 SGD
Shipped after 2018-06-26
90 27 150 449-6949 6.35 Blade section: high-density carbide tips 1-0224 6 1PC 1 MDB060150 68092141 11.99 SGD
In stock
90 27 150 449-6957 6.35 Blade section: high-density carbide tips 1-0224 6.4 1PC 1 MDB064150 68092157 12.99 SGD
Shipped after 2018-06-26
90 23 150 449-6892 6.35 Blade section: high-density carbide tips 1-0224 4.8 1PC 1 MDB048150 68092105 11.99 SGD
Shipped after 2018-06-26
90 29 150 449-6965 6.35 Blade section: high-density carbide tips 1-0224 6.5 1PC 1 MDB065150 68092166 14.99 SGD
Shipped after 2018-06-26
90 23 150 449-6868 6.35 Blade section: high-density carbide tips 1-0224 4 1PC 1 MDB040150 68092071 12.99 SGD
Shipped after 2018-06-26
90 25 150 449-6922 6.35 Blade section: high-density carbide tips 1-0224 5.3 1PC 1 MDB053150 68092123 12.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 4
2 star 2
1 star 0
Review Rating: 3.60
10 Customer Reviews
The reviews are automatic translation.
Drilling concrete
3
From Japan
On 2018-05-30 15:56:54
While I am new, it can be concrete, but at least five or six times are good points. I want a little strength. It is not a bad day for opening concrete.
This review is about item#39405877.
Drilling of mortar concrete
3
From Japan
On 2017-04-05 20:26:56
The sharpness when brand new is the highest. However, it seems that the tip tip wears quickly.
This review is about item#39405852.
Iron door repair
2
From Japan
On 2017-03-01 16:48:24
Why is it impossible for you to lose it straight away, or you have to worry if you do not take a spare when opening a lot more holes.
This review is about item#39405886.
Installation of equipment
5
From Japan
On 2016-11-12 17:47:34
Because it is a product of Bosch, I worked enough. The price is also cheap so I am satisfied.
This review is about item#39405852.
Attaching collective posts
2
From Japan
On 2016-10-22 09:50:21
I do not think that it is suitable for stainless steel and tile work
This review is about item#39405852.
Pilot hole of piping fixing saddle
3
From Japan
On 2016-06-16 00:10:20
Until now, I had pilot holes in concrete with a hammer drill, but I purchased it as a try to try with a charge impact driver. But fail. The hammer drill is overwhelmingly opened earlier. Besides, the product took delivery time and it was a long-sized kiri.
This review is about item#68092053.
Screw sheet metal to mortar screw
5
From Japan
On 2016-05-17 10:35:28
It is convenient because you can drill a color steel plate and mortar together. I was looking for something like this.
This review is about item#39405852.
Drilling concrete
3
From Japan
On 2015-05-31 15:38:56
Normal
This review is about item#39405974.
Until now I have stopped trees with nails, but recently I have screwed it. Used for that pilot hole.
5
From Japan
On 2014-06-19 17:58:58
Recently I use screw nails to stop the timber. I use it for this pilot hole. The usual 3 mm drill is cumbersome to wear, but the charging bit drill is easy to install and remove, so it is useful.
This review is about item#39405834.
Mortar, drilling into concrete
5
From Japan
On 2013-04-18 18:14:06
This drill is always in the box of the impact driver. It is useful when concrete is unexpected when holding a screw without holding a hammer drill. If it is a mortar drill, there are times when the concrete is hard and the hole does not open But this drill often opens a hole.

Related Products