Buy more than* S$200* and get FREE SHIPPING

Hex-Shank Drill Bits

4.00 (1)
Purpose
Work material: mortar, block, gypsumplaster, ALC, brick, china tile, wood, plastic, concrete, aluminum, iron, Japanse tile.
2014 TRUSCO Published Page
1-0224
Shank Diameter (mm)
6.35
Effective Length (mm)
45
Overall Length (mm)
90
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Blade Diameter (mm) Mass (g/set) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Blade Diameter (mm) Mass (g/set) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
387-5199 4.3 59 1Set(3PC) 1 MDB0430903 39405913 20.99 SGD
Shipped after 2018-02-26
387-5148 3.4 53 1Set(3PC) 1 MDB0340903 39405861 20.99 SGD
Shipped after 2018-02-26
387-5105 3.5 53 1Set(3PC) 1 MDB0350903 39405992 20.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Concrete screw down hole
4
From Japan
On 2016-07-24 02:08:24
I could drill a hole for a little thin iron, and a little bit of trouble of replacing the bit was solved. Since I'm still in the beginning to use, I think that it is OK even if durability is good to star 5

Related Products