Buy more than* S$200* and get FREE SHIPPING

Deltagon Bit SDS Plus, Saddle Band Use

5.00 (1)
Purpose
Concrete, block, mortar, stone, deck-plates + concrete, etc. hole drilling work.
Shank
SDSplus
Effective Length (mm)
50
Overall Length (mm)
166
Compatible Models
Light-weight hammer drill
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Blade Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Blade Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 3.4 1PC 1 DLSDS034SB 39406507 15.35 SGD
In stock
1-0230 379-1165 3.5 1PC 1 DLSDS035SB 39406516 15.35 SGD
In stock
1-0230 379-1190 4.3 1PC 1 DLSDS043SB 39406525 15.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Under drilling to concrete
5
From Japan
On 2014-07-24 10:00:42
Not limited to a narrow place, easy to use than the short type of thing.
This review is about item#39406507.

Related Products