Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Cover

5.00 (1)
Socket Size (mm)
(Freely cone) 10
Height (mm)
135
Shaft Diameter (phi mm)
10
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Width (mm) Compatible Models TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Width (mm) Compatible Models TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 206 For 120mm, 10mm shaft diameter 392-7296 Allen wrench and short axis adapter 1PC 1 5006A 39406832 58.99 SGD
Shipped after 2018-06-25
1-0250 300 For 200mm, 10mm shaft diameter 392-7300 Allen wrench and short axis for adapter 1PC 1 5006B 39406841 81.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood processing
5
From Japan
On 2015-12-19 15:26:27
We do not put scattered wood chips out, so it is useful. A little expensive is the difficulty.
This review is about item#39406841.

Related Products