Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hinge Drill

Purpose
Work material: hinge and sash
2014 TRUSCO Published Page
1-0248
Shank Diameter (mm)
6.35
Set Screw
M3
Flute Length (mm)
43.5
Overall Length (mm)
81
...see all>
Product Options
ADD TO CART
Compatible Screws (mm) Point Diameter (mm) Drill Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Screws (mm) Point Diameter (mm) Drill Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wood screw / 2.1-2.7 Guide / 3.5 1.5 387-2483 1PC 1 EHD1.5S 39407146 20.99 SGD
In stock
Wood screw /3.1 to 4.8 Guide /4.5 2 387-2505 1PC 1 EHD2.0S 39407155 20.99 SGD
In stock
ADD TO CART

Related Products