Buy more than* S$200* and get FREE SHIPPING

Jet Tap

Purpose
Pierce hole working. Work material: standard steel. low to medium-carbon steel, alloy steel
2014 TRUSCO Published Page
1-0289
Surface Processing
Homo processing
Number of Chamfered Threads
5
Pricision
JIS2 class
Screw
(Processing thread) Metric thread
Overall Length (mm)
100
Material
High-speed tool steel SKH
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Nominal Designation of Screw Shank Part Corner Width (mm) Under Head Length (mm) Recess Diameter (mm) Pilot Hole Diameter (phi mm) Pitch (mm) TRUSCO Part Number Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Nominal Designation of Screw Shank Part Corner Width (mm) Under Head Length (mm) Recess Diameter (mm) Pilot Hole Diameter (phi mm) Pitch (mm) TRUSCO Part Number Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.0 M3 3.2 67 2.4 2.5 0.5 385-0838 - 1PC 1 LNJETM3X0.5 39408397 37.44 SGD
In stock
5.5 M5 4.5 72 4.0 4.2 0.8 385-0854 - 1PC 1 LNJETM5X0.8 39408415 27.73 SGD
In stock
6.0 M6 4.5 74 4.7 5.0 1.0 385-0862 19 1PC 1 LNJETM6X1.0 39408424 23.45 SGD
In stock
5 M4 4 69 3.1 3.3 0.7 385-0846 13 1PC 1 LNJETM4X0.7 39408406 33.19 SGD
In stock
ADD TO CART

Related Products