Buy more than* S$200* and get FREE SHIPPING

Spiral Tap

Purpose
Blind hole working. Work material: standard steel. low to medium-carbon steel, alloy steel
2014 TRUSCO Published Page
1-0274
Surface Processing
Homo processing
Number of Chamfered Threads
2.5
Pricision
JIS2 class
Screw
(Processing thread) Metric thread
Overall Length (mm)
100
...see all>
Product Options
ADD TO CART
Screw Length (mm) Shank Diameter (mm) Nominal Designation of Screw Shank Part Corner Width (mm) Under Head Length (mm) Recess Diameter (mm) Pilot Hole Diameter (phi mm) Pitch (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Shank Diameter (mm) Nominal Designation of Screw Shank Part Corner Width (mm) Under Head Length (mm) Recess Diameter (mm) Pilot Hole Diameter (phi mm) Pitch (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4.0 M3 3.2 67 2.4 2.5 0.5 385-0871 1PC 1 LNSPT-M3X0.5 39408433 40.99 SGD
Shipped after 2018-04-23
- 5.5 M5 4.5 72 4.0 4.2 0.8 385-0897 1PC 1 LNSPT-M5X0.8 39408451 29.99 SGD
Shipped after 2018-04-23
19 6.0 M6 4.5 74 4.7 5.0 1.0 385-0901 1PC 1 LNSPT-M6X1.0 39408467 24.99 SGD
Shipped after 2018-04-23
13 5 M4 4 69 3.1 3.3 0.7 385-0889 1PC 1 LNSPT-M4X0.7 39408442 34.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products