Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Shank Tapping Drill

5.00 (1)
...see all>
Product Options
ADD TO CART
Tap Size Drill Length (mm) Pitch (mm) Overall Length (mm) Tap Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Prepared Hole Drill Diameter (mm) Shank Diameter (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tap Size Drill Length (mm) Pitch (mm) Overall Length (mm) Tap Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Prepared Hole Drill Diameter (mm) Shank Diameter (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3x0.5 4 0.5 66 - 380-8319 1-0323 2.5 Hexagon shaft 6.35 M3 1PC 1 NO50M3X0.5X66 39408476 37.99 SGD
In stock
M4x0.7 5 0.7 67 14 380-8327 - 3.3 6.35 (hexagonal axis) M4 1PC 1 NO50M4X0.7X67 39408485 37.99 SGD
In stock
M5x0.8 6 0.8 68 15 380-8335 1-0323 4.2 6.35 (hexagonal axis) M5 1PC 1 NO50M5X0.8X68 39408494 37.99 SGD
In stock
M6x1 7 1.0 69 - 380-8343 1-0323 5.0 Hexagon shaft 6.35 M6 1PC 1 NO50M6X1.0X69 39408503 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap stand
5
From Japan
On 2015-04-20 19:18:15
It is very easy to use.
This review is about item#39408485.

Related Products