Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spiral tap

5.00 (1)
Chamfer
2.5
Number of Chamfered Threads
2.5
Screw Type
M
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Nominal Designation of Screw Shank Part Corner Width (mm) Screw Length (mm) Pilot Hole Diameter (phi mm) Screw Diameter Pitch (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Nominal Designation of Screw Shank Part Corner Width (mm) Screw Length (mm) Pilot Hole Diameter (phi mm) Screw Diameter Pitch (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.0 M10 5.5 24 8.5 M10 1.50 75 391-3015 1pc 1 T-H-SP-M10X1.5 39408512 19.99 SGD
In stock
8.5 M12 6.5 29 10.3 M12 1.75 82 391-3023 1pc 1 T-H-SP-M12X1.75 39408521 25.99 SGD
In stock
4.0 M3 3.2 18 2.5 M3 0.5 46 391-3058 1pc 1 T-H-SP-M3X0.5 39408555 9.99 SGD
In stock
6.2 M8 5.0 22 6.8 M8 1.25 70 391-3091 1pc 1 T-H-SP-M8X1.25 39408591 14.99 SGD
In stock
10.5 M14 8.0 30 12.0 M14 2.0 88 391-3031 1pc 1 T-H-SP-M14X2.0 39408537 34.99 SGD
In stock
6.0 M6 4.5 19 5.0 M6 1.0 62 391-3082 1pc 1 T-H-SP-M6X1.0 39408582 9.99 SGD
In stock
5.5 M5 4.5 16 4.2 M5 0.8 60 391-3074 1pc 1 T-H-SP-M5X0.8 39408573 9.99 SGD
In stock
12.5 M16 10.0 32 14.0 M16 2.0 95 391-3040 1pc 1 T-H-SP-M16X2.0 39408546 46.99 SGD
In stock
5.0 M4 4.0 13 3.3 M4 0.7 52 391-3066 1pc 1 T-H-SP-M4X0.7 39408564 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sarabis attachment of hinge
5
From Japan
On 2017-09-13 14:34:24
Kiriko looks out and it goes out and it will break well, but if you put too much power it breaks,
This review is about item#39408582.

Related Products